Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL TRX-L-75-32D Antiligature Lever Lockset Passage | AC4MCP 30F414

TOWNSTEEL TRX-L-75-32D Antiligature Lever Lockset Passage

Item: AC4MCP Model: TRX-L-75-32DCross Ref: 30F414
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€727.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntiligature Lever
Backset2 3/4"
CylinderIC Core, Standard
FinishSatin
FunctionPassage
Handle MaterialBrass, Steel, Zinc
Key MaterialBrass
KeyingKeyed Different
Keyway TypeSchlage C
Lockset Performance StrengthHeavy Duty
MaterialStainless Steel
Number Of Keys2
Pins6
Required Door Thickness1 3/4" to 2"
Strike TypeNo Box, Square Corner
StyleClutching Lever
Ada CompliantYes
Ansi GradeGrade 1
Ansi Lockset FunctionPassage
Bolt TypeSpring Latch
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/4"
FeaturesFor Use on Wood and Metal Doors, Tamper Resistant Mounting Screws
Fire Rating3 hrs.
General Lockset FunctionPassage Lever Locksets
Hand OrientationNon Handed
IncludesMounting Screws
Inside Locking AccessNot Lockable
Knob/handle MaterialStainless Steel
Ligature ResistanceLigature-Resistant
Location TypeCommercial
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF75
Lockset Handle TypeLever
Lockset StyleTRXL Cylindrical Lock
Lockset TypeMechanical
Mounting StyleScrew In
Number Of Pins6
Outside Locking AccessNot Lockable
Performance Duty Rating1
StandardsACT COMPLIANT, ANSI/BHMA A156.13, ANSI/BHMA GRADE 1, BAA, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Ul Fire RatingUL10C
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 3.06
Ship height (cm)16
Ship length (cm)30.99
Ship width (cm)23.11
HS code8301406030
Country of OriginTW

Product Variants

ProductModelFunctionCylinderBacksetStyleFinishStrike TypeKeyway TypeNumber Of KeysPrice
TOWNSTEEL TRX-L-76-32D Antiligature Lever Lockset Privacy | AC4MCQ 30F415 TRX-L-76-32DPrivacyIC Core, Standard2 3/4"Clutching LeverSatinNo Box, Square CornerSchlage C2€728.55
TOWNSTEEL TRX-L-84-32D Antiligature Lever Lockset Classroom | AC4MCR 30F417 TRX-L-84-32DClassroomStandard2 3/4"Clutching LeverSatinNo Box, Square CornerSchlage C2€733.20
TOWNSTEEL TRX-L-86-32D Antiligature Lever Lockset Storeroom | AC4MCT 30F418 TRX-L-86-32DStoreroomIC Core, Standard2 3/4"Clutching LeverSatinNo Box, Square CornerSchlage C2€785.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL TRX-L-75-32D Antiligature Lever Lockset Passage
€727.16 /unit