Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL MSS-242-Q-626 Mortise Lockset Satin Chrome 24VDC 3-Pos | AG6DHH 35MR99

TOWNSTEEL MSS-242-Q-626 Mortise Lockset Satin Chrome 24VDC 3-Pos

Item: AG6DHH Model: MSS-242-Q-626Cross Ref: 35MR99
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€800.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrified Mortise Lockset
Ada CompliantYes
Backset2 3/4"
Case MaterialSteel
Case Size3 29/32" x 5 13/16" x 27/32"
Features3 Position Monitoring
FinishSatin Chrome
FunctionSingle Cylinder Functions
Handle TypeLever
IncludesMounting Screws
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Ligature ResistantNo
Location TypeCommercial
Lockset FinishSatin Chrome
Lockset Handle TypeLever , Mortise
Mortise / CylindricalMortise
Number Of Keys2
Number Of Pins6
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA
StyleLever Handle Quest
Trim StyleRose
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Bolt TypeLatch Bolt
Cylinder Core TypeInterchangeable Core Cylinder
Door Thickness - Maximum1 3/4"
Failure ModeFail Secure
Fire Rating3 hrs.
Hand OrientationNon Handed
Keyway TypeSchlage C
Ligature ResistanceNot Ligature Resistant
Lock Assembly TypeMortise
Lockset StyleMSS Rose
Lockset TypeElectrical
Mounting StyleScrew In
Outside Locking AccessKeyway
StandardsACT COMPLIANT, ANSI/BHMA A156.13
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Ul Fire RatingUL10C
Voltage24V DC

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)12.7
HS code8301406030

Product Details:

    • Electrical/Mechanical (Electrical/Mechanical)

Product Variants

ProductModelStyleFinishRequired Door ThicknessBacksetKey TypePinsNumber Of PinsKeyingPrice
TOWNSTEEL MSE-122-G-DB-626 Mortise Lockset Satin Chrome 12DCV | AG6DHE 35MR96 MSE-122-G-DB-626MSE EscutcheonSatin Chrome1 3/4"2 3/4"Different66Keyed Different€744.90
TOWNSTEEL MSS-122-G-DC-626 Mortise Lockset Satin Chrome 12DCV RQE | AG6DHG 35MR98 MSS-122-G-DC-626MSE EscutcheonSatin Chrome1 3/4"2 3/4"Different66Keyed Different€678.25
TOWNSTEEL MSS-241-Q-DC-613 Mortise Lockset Satin Chrome 24VDC RQE | AG6DHJ 35MT01 MSS-241-Q-DC-613Lever Handle QuestOil Rubbed1 3/4"2 3/4"Different66Keyed Different€786.75
TOWNSTEEL MSS-241-G-DB-613 Mortise Lockset Oil Rubbed Bronze 24VDC | AG6DHK 35MT02 MSS-241-G-DB-613MSE EscutcheonOil Rubbed1 3/4"2 3/4"Different66Keyed Different€786.75
TOWNSTEEL MSS-241-Q-RQE-613 Mortise Lockset Oil Rubbed Bronze RQE | AG6DHL 35MT03 MSS-241-Q-RQE-613Lever Handle QuestOil Rubbed1 3/4"2 3/4"Different66Keyed Different€738.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL MSS-242-Q-626 Mortise Lockset Satin Chrome 24VDC 3-Pos
€800.57 /unit