Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL MSS-241-S-RQE-613 Mortise Lockset, Grade 1, Ms Sentinel, Oil Rubbed Bronze | CU6VLG

TOWNSTEEL MSS-241-S-RQE-613 Mortise Lockset, Grade 1, Ms Sentinel, Oil Rubbed Bronze

Item: CU6VLG Model: MSS-241-S-RQE-613Cross Ref: 45LU32
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€907.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMortise Lockset
Ada CompliantYes
Backset2 3/4"
Case MaterialSteel
Electrical/mechanicalYes
FeaturesSingle Cylinder Functions
FinishOil Rubbed Bronze
For Use WithCommercial Doors
FunctionStoreroom , Storeroom, Fail Safe
Handle TypeLever
IncludesHardware
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Keyway TypeSchlage SC4
Ligature ResistantNo
Lockset Handle TypeLever
Mortise / CylindricalMortise
Mortise/cylindricalMortise
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA Strike
StyleMS Sentinel
Visual Indicator MessageNo Message
Voltage24V DC
Voltage TypeFail Safe
Ansi Lockset FunctionStoreroom
Bolt TypeLatch Bolt
Door Thickness - Maximum1 3/4"
Failure ModeFail Safe
General Lockset FunctionStoreroom Lever Locksets
Lock Assembly TypeMortise
Lockset StyleMS Sentinel
Outside Locking AccessKeyway
StandardsANSI A156.13, BAA, ROHS COMPLIANT, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantKey TypeStrike Dim.PinsNumber Of KeysKeyway TypePrice
TOWNSTEEL MRX-A-41-630 Lever Lockset, Arch Handle, Mortise | CD2UPA 420L52 MRX-A-41-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€421.04
TOWNSTEEL MRX-A-72-630 Lever Lockset, Arch Handle, Mortise | CD2WVG 420L53 MRX-A-72-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€794.40
TOWNSTEEL MRX-A-07-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHK MRX-A-07-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,287.89
TOWNSTEEL MRX-A-20-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHL MRX-A-20-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,315.59
TOWNSTEEL CRX-A-86-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHM CRX-A-86-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,015.74
TOWNSTEEL MRX-A-26-630-LH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHN MRX-A-26-630-LHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23
TOWNSTEEL MRX-A-26-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHP MRX-A-26-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL MSS-241-S-RQE-613 Mortise Lockset, Grade 1, Ms Sentinel, Oil Rubbed Bronze
€907.91 /unit