Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL MRX-S-L-01-32D Antiligature Mortise Lockset Lever | AC4MCZ 30F429

TOWNSTEEL MRX-S-L-01-32D Antiligature Mortise Lockset Lever

Item: AC4MCZ Model: MRX-S-L-01-32DCross Ref: 30F429
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,007.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAntiligature Mortise Lockset
Backset2 3/4"
Case MaterialBrass, Steel, Zinc
Case Size4 7/16" x 6 1/16" x 1"
FinishSatin
FunctionPassage
Key MaterialNickel Silver
KeyingKeyed Different
Keyway TypeSchlage C
MaterialStainless Steel
Number Of Keys2
Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Strike TypeASA
StyleClutching Lever
Trim StyleRose

Shipping Info:

Ship weight (kg) 2.79
Ship height (cm)19.81
Ship length (cm)30.99
Ship width (cm)21.59
HS code8301406030
Country of OriginTW

Product Variants

ProductModelStyleKey MaterialFunctionLocation TypeBacksetFinishKey TypeVisual Indicator MessagePrice
TOWNSTEEL MRX-S-L-19-32D Antiligature Mortise Lockset Lever | AC4MDA 30F430 MRX-S-L-19-32DClutching LeverNickel SilverPrivacy-2 3/4"Satin--€973.06
TOWNSTEEL MRX-S-L-04-32D Antiligature Mortise Lockset Lever | AC4MDB 30F431 MRX-S-L-04-32DClutching LeverNickel SilverEntrance/OfficeCommercial2 3/4"Satin--€1,014.04
TOWNSTEEL MRX-S-L-05-32D Antiligature Mortise Lockset Lever | AC4MDC 30F432 MRX-S-L-05-32DClutching LeverNickel SilverClassroomSchools2 3/4"Satin--€1,071.97
TOWNSTEEL MRX-S-L-07-32D Antiligature Mortise Lockset Lever | AC4MDD 30F433 MRX-S-L-07-32DClutching LeverNickel SilverStoreroom-2 3/4"Satin--€1,018.36
TOWNSTEEL MRX-S-L-02-630 Ligature Resistant Lock F02 Rose Lever | AH8HAD 38TH67 MRX-S-L-02-630MRXL RoseBrassPrivacy-2 3/4"SatinDifferentNo Message€973.06
TOWNSTEEL MRX-S-L-20-630 Ligature Resistant Lock F20 Rose Lever | AH8HAE 38TH68 MRX-S-L-20-630MRXL RoseBrassEntrance Lock-2 3/4"SatinDifferent-€1,040.82
TOWNSTEEL MRX-S-L-22-630 Ligature Resistant Lock F22 Rose Lever | AH8HAF 38TH69 MRX-S-L-22-630MRXL RoseBrassPrivacy-2 3/4"SatinDifferent-€973.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL MRX-S-L-01-32D Antiligature Mortise Lockset Lever
€1,007.42 /unit