Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL MRX-E-K-02-630 Ligature Resistant Lock F02 Knob | AH8HBV 38TJ06

TOWNSTEEL MRX-E-K-02-630 Ligature Resistant Lock F02 Knob

Item: AH8HBV Model: MRX-E-K-02-630Cross Ref: 38TJ06
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,402.67 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLigature Resistant Lock
Ada CompliantNo
Backset2 3/4"
Electrical/mechanicalMechanical
FinishSatin
FunctionPrivacy
GradeGrade 1
Handle TypeKnob
IncludesMounting Screws
Key MaterialBrass
Key TypeDifferent
KeyingKeyed Different
Ligature ResistantYes
Lockset Handle TypeKnob
MaterialStainless Steel
Mortise / CylindricalMortise
Number Of Keys2
Number Of Pins6
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
Ansi Lockset FunctionPrivacy
Bolt TypeSpring Latch
Door Thickness - Maximum1 3/4"
General Lockset FunctionPrivacy Knob Locksets
Keyway TypeSchlage C
Knob/handle MaterialStainless Steel
Location TypeCommercial
Lock Assembly TypeMortise
Lockset StyleMRXK Escutcheon
Lockset TypeMechanical
Mounting StyleScrew In
StandardsANSI/BHMA A156.13, ANSI/BHMA GRADE 1, BAA, EU ROHS 2002/95/EC, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)13.02
Ship length (cm)27.31
Ship width (cm)22.86
Country of OriginTW

Product Details:

    • Electrical/Mechanical : Mechanical
    • Ligature Resistant : Yes
    • Mortise/Cylindrical : Mortise

Product Variants

ProductModelStyleFunctionBacksetFinishKey TypeGradeNumber Of KeysNumber Of PinsPrice
TOWNSTEEL MRX-S-K-01-630 Ligature Resistant Lock F01 Rose Knob | AH8HBD 38TH90 MRX-S-K-01-630-Passage2 3/4"SatinDifferentGrade 126€879.22
TOWNSTEEL MRX-S-K-02-630 Ligature Resistant Lock F02 Rose Knob | AH8HBE 38TH91 MRX-S-K-02-630-Privacy2 3/4"SatinDifferentGrade 126€907.55
TOWNSTEEL MRX-S-K-04-630 Ligature Resistant Lock F04 Rose Knob | AH8HBF 38TH92 MRX-S-K-04-630-Entrance Lock2 3/4"SatinDifferentGrade 126€950.80
TOWNSTEEL MRX-S-K-05-630 Ligature Resistant Lock F05 Rose Knob | AH8HBG 38TH93 MRX-S-K-05-630-Classroom2 3/4"SatinDifferentGrade 126€950.80
TOWNSTEEL MRX-S-K-07-630 Ligature Resistant Lock F07 Rose Knob | AH8HBH 38TH94 MRX-S-K-07-630-Storeroom2 3/4"SatinDifferentGrade 126€950.80
TOWNSTEEL MRX-S-K-19-630 Ligature Resistant Lock F19 Rose Knob | AH8HBJ 38TH95 MRX-S-K-19-630-Privacy2 3/4"SatinDifferentGrade 126€915.31
TOWNSTEEL MRX-S-K-20-630 Ligature Resistant Lock F20 Rose Knob | AH8HBK 38TH96 MRX-S-K-20-630MRXK RoseEntrance Lock2 3/4"SatinDifferent-26€979.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL MRX-E-K-02-630 Ligature Resistant Lock F02 Knob
€1,402.67 /unit