Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL LA-1-630 Deadlatch, Satin Chrome, 2 3/4 Inch Backset | CU6VHJ

TOWNSTEEL LA-1-630 Deadlatch, Satin Chrome, 2 3/4 Inch Backset

Item: CU6VHJ Model: LA-1-630Cross Ref: 55NA23
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€151.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDeadlatch
Backset2 3/4"
FinishSatin Chrome
For Door Thickness1 3/4" to 2"
For Use WithTOWNSTEEL CD, CDC, TRXL, E-ELITE, CRXA Locksets
MaterialStainless Steel

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBacksetFor Door ThicknessFinishMaterialPrice
TOWNSTEEL LA-15-630 Extension Latch, Satin Chrome, 5 Inch Backset | CU6VPM LA-15-6305"1 3/4" to 2"Satin ChromeStainless Steel€62.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL LA-1-630 Deadlatch, Satin Chrome, 2 3/4 Inch Backset
€151.48 /unit