Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL FME-4010-RFID-IC-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NJG 35DX27

TOWNSTEEL FME-4010-RFID-IC-G-626 Classroom Lock Satin Chrome Gala Lever

Item: AH4NJG Model: FME-4010-RFID-IC-G-626Cross Ref: 35DX27
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,768.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Classroom Lock
Access TypeRFID
Backset Size (in.)2 3/4"
Battery Life1 yr. to 2 yrs.
DirectionField Reversible
Door Thickness1 3/4"
FinishMill
FunctionProgramable Function Control
Handle TypeField Reversible , Rigid Lever Gala
Inside Depth2 3/4"
Inside Height8.641"
Inside Width3.328"
Ip RatingNot Rated
Latch Front Size1 1/4" x 8"
Latch Length3/4"
MaterialStainless Steel
Mounting StyleMortise
Operating Temp. Range-31°F to +151°F
Outside Depth2 3/4"
Outside Height8.656"
Outside Width3.422"
Timed Entry Allowance8 sec.
Weather ResistantYes
Access MethodRFID
Ada CompliantYes
Ansi GradeGrade 1
Backset Distance2 3/4"
Bolt Throw3/4"
Case MaterialStainless Steel
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 3/4"
Fire Rating3 hrs.
IncludesRemote Control Unit
Key Override OptionsInterchangeable Core
Lever StyleRigid
Lockset FunctionClassroom
Lockset Handle TypeLever
Lockset MaterialStainless Steel
Lockset TypeElectrical
Operation TypePush Button
Overall Depth2 11/16"
Overall Height10 1/2"
Overall Width3 7/16"
Power Source(4) AA Batteries
Product TypeElectronic Keyless Lock
PropertiesVandal Resistant
Proximity Distance - Maximum3/4"
StandardsANSI/BHMA A156.25, BAA, EU ROHS DIRECTIVE 2002/95/EC, FCC PART 15, UL/CUL LISTED
Strike Base Height4 7/8"
Strike Base Width1 1/4"
Strike TypeMortise
Temperature - Maximum151°F
Temperature - Minimum-31°F
Ul Fire RatingUL10C
User Codes - Maximum250

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginTW

Product Details:

    • Key Override Options : Interchangable Core
    • Keypad Material : Not Applicable
    • Max. Proximity Range : 3/4"
    • Electrical/Mechanical : Electrical

Product Variants

ProductModelDoor ThicknessFinishFire RatingBattery LifeMaterialMounting StyleWeather ResistantOperating Temp. RangePrice
TOWNSTEEL FME-4010-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NHR 35DX13 FME-4010-RFID-S-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,573.32
TOWNSTEEL FME-4010-RFID-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NHT 35DX14 FME-4010-RFID-Q-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,573.32
TOWNSTEEL FME-4010-RFID-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NHU 35DX15 FME-4010-RFID-G-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,573.32
TOWNSTEEL FME-4010-RFID-S-613 Classroom Lock Bronze Sentinel Lever | AH4NHV 35DX16 FME-4010-RFID-S-6131 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,573.32
TOWNSTEEL FME-4010-RFID-Q-613 Classroom Lock Bronze Quest Lever | AH4NHW 35DX17 FME-4010-RFID-Q-6131 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,573.32
TOWNSTEEL FME-4010-RFID-G-613 Classroom Lock Bronze Gala Lever | AH4NHX 35DX18 FME-4010-RFID-G-6131 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,573.32
TOWNSTEEL FME-4010-RFID-IC-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NJE 35DX25 FME-4010-RFID-IC-S-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,573.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL FME-4010-RFID-IC-G-626 Classroom Lock Satin Chrome Gala Lever
€1,768.45 /unit