Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL FME-2050-RFID-G-613 Classroom Lock Bronze Gala Lever | AH4NRZ 35DZ06

TOWNSTEEL FME-2050-RFID-G-613 Classroom Lock Bronze Gala Lever

Item: AH4NRZ Model: FME-2050-RFID-G-613Cross Ref: 35DZ06
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,362.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Lock
Access TypeRFID
Backset Size (in.)2 3/4"
Battery Life1 yr. to 2 yrs.
DirectionField Reversible
Door Thickness1 3/4"
FinishMill
Fire Rating3 hrs.
FunctionProgramable Function Control
Handle TypeField Reversible , Rigid Lever Gala
Inside Depth2 3/4"
Inside Height10.469"
Inside Width3.328"
Ip RatingNot Rated
Latch Front Size1 1/4" x 8"
MaterialStainless Steel
Mounting StyleMortise
Operating Temp. Range-31°F to +151°F
Outside Depth2.688"
Outside Height10.469"
Outside Width3.422"
Timed Entry Allowance8 sec.
Weather ResistantYes
Access MethodRFID
Ada CompliantYes
Ansi GradeGrade 1
Backset Distance2 3/4"
Bolt Throw3/4"
Case MaterialBronze
Door Thickness - Maximum1 3/4"
Key Override OptionsSchlage "C" 6 Pin Keyway
Lever StyleRigid
Lockset FunctionOffice
Lockset Handle TypeLever
Lockset MaterialStainless Steel
Lockset TypeElectrical
Operation TypePush Button
Overall Depth2 11/16"
Overall Height10 1/2"
Overall Width3 7/16"
Power Source(4) AA Batteries
Product TypeElectronic Keyless Lock
PropertiesWeather Resistant
Proximity Distance - Maximum1/2"
StandardsANSI/BHMA A156.25, BAA, EU ROHS DIRECTIVE 2002/95/EC, FCC PART 15, UL/ULC
Strike Base Height4 7/8"
Strike Base Width1 1/4"
Strike TypeASA
Temperature - Maximum151°F
Temperature - Minimum-31°F
Ul Fire RatingUL10C
User Codes - Maximum250

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginTW

Product Details:

    • Key Override Options : Schlage "C" 6 Pin Keyway (Included)
    • Keypad Material : Not Applicable
    • Max. Proximity Range : 3/4"
    • Electrical/Mechanical : Electrical

Product Variants

ProductModelDoor ThicknessFinishFire RatingBattery LifeMaterialMounting StyleWeather ResistantOperating Temp. RangePrice
TOWNSTEEL FME-2040-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NHD 35DX01 FME-2040-RFID-S-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,591.28
TOWNSTEEL FME-2040-RFID-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NHE 35DX02 FME-2040-RFID-Q-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,591.28
TOWNSTEEL FME-2040-RFID-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NHF 35DX03 FME-2040-RFID-G-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,591.28
TOWNSTEEL FME-2080-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NHK 35DX07 FME-2080-RFID-S-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,591.28
TOWNSTEEL FME-2080-RFID-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NHL 35DX08 FME-2080-RFID-Q-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,591.28
TOWNSTEEL FME-2080-RFID-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NHM 35DX09 FME-2080-RFID-G-6261 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,591.28
TOWNSTEEL FME-2030-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NJT 35DX37 FME-2030-RFID-S-6261 3/4"Mill-1 yr. to 2 yrs.Stainless SteelMortiseYes-31°F to +151°F€1,492.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL FME-2050-RFID-G-613 Classroom Lock Bronze Gala Lever
€1,362.36 /unit