Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL FCE-4010-RFID-G-626 Classroom Lock Satin Chrome Gala Lever | AH4NLC 35DX69

TOWNSTEEL FCE-4010-RFID-G-626 Classroom Lock Satin Chrome Gala Lever

Item: AH4NLC Model: FCE-4010-RFID-G-626Cross Ref: 35DX69
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,359.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectronic Classroom Lock
Access TypeRFID
Backset Size (in.)2 3/4"
Battery Life1 yr. to 2 yrs.
DirectionField Reversible
Door Thickness1 3/4"
FinishMill
Fire Rating3 hrs.
FunctionProgramable Function Control
Handle TypeField Reversible , Rigid Lever Gala
Inside Depth2 3/4"
Inside Height8.641"
Inside Width3.328"
Ip RatingNot Rated
Latch Front Size1 1/8" x 2 1/4"
Latch Length1/2"
MaterialStainless Steel
Mounting StyleCylindrical
Operating Temp. Range-31°F to +151°F
Outside Depth2 3/4"
Outside Height8.656"
Outside Width3.422"
Timed Entry Allowance8 sec.
Weather ResistantYes
Access MethodRFID
Ada CompliantYes
Backset Distance2 3/4"
Case MaterialStainless Steel
Cylinder Core TypeConventional Core Cylinder
Door Thickness - Maximum1 3/4"
IncludesRemote Control Unit
Lever StyleRigid
Lockset FunctionClassroom
Lockset Handle TypeLever
Lockset MaterialStainless Steel
Lockset TypeElectrical
Operation TypePush Button
Overall Depth2 3/4"
Overall Height8 11/16"
Overall Width3 7/16"
Product TypeElectronic Keyless Lock
Proximity Distance - Maximum1/2"
StandardsANSI/BHMA A156.2
Strike Base Height4 7/8"
Strike Base Width1 1/4"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)12.7
Ship length (cm)25.4
Ship width (cm)12.7
Country of OriginTW

Product Details:

    • Key Override Options : Schlage "C" 6 Pin Keyway (Included)
    • Keypad Material : Not Applicable
    • Max. Proximity Range : 3/4"
    • Electrical/Mechanical : Electrical

Product Variants

ProductModelOutside HeightOutside DepthInside HeightDoor ThicknessFinishFire RatingBattery LifeMaterialPrice
TOWNSTEEL FCE-4010-RFID-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NLA 35DX67 FCE-4010-RFID-S-6268.656"2 3/4"8.641"1 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless Steel€998.24
TOWNSTEEL FCE-4010-RFID-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NLB 35DX68 FCE-4010-RFID-Q-6268.656"2 3/4"8.641"1 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless Steel€958.32
TOWNSTEEL FCE-4010-RFID-S-613 Classroom Lock Bronze Sentinel Lever | AH4NLD 35DX70 FCE-4010-RFID-S-6138.656"2 3/4"8.641"1 3/4"Mill-1 yr. to 2 yrs.Stainless Steel€958.32
TOWNSTEEL FCE-4010-RFID-Q-613 Classroom Lock Bronze Quest Lever | AH4NLE 35DX71 FCE-4010-RFID-Q-6138.656"2 3/4"8.641"1 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless Steel€958.32
TOWNSTEEL FCE-4010-RFID-G-613 Classroom Lock Bronze Gala Lever | AH4NLF 35DX72 FCE-4010-RFID-G-6138.656"2 3/4"8.641"1 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless Steel€958.32
TOWNSTEEL FCE-4010-RFID-IC-S-626 Classroom Lock Satin Chrome Sentinel Lever | AH4NLN 35DX79 FCE-4010-RFID-IC-S-62610.469"2.688"10.469"1 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless Steel€958.32
TOWNSTEEL FCE-4010-RFID-IC-Q-626 Classroom Lock Satin Chrome Quest Lever | AH4NLP 35DX80 FCE-4010-RFID-IC-Q-62610.469"2.688"10.469"1 3/4"Mill3 hrs.1 yr. to 2 yrs.Stainless Steel€958.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL FCE-4010-RFID-G-626 Classroom Lock Satin Chrome Gala Lever
€1,359.20 /unit