Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL CRX-A-76-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel, Not Keyed, Privacy | CU6VJK

TOWNSTEEL CRX-A-76-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel, Not Keyed, Privacy

Item: CU6VJK Model: CRX-A-76-630-RHCross Ref: 420L26
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,058.58 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDoor Lever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FeaturesRight Hand
FinishSatin Stainless Steel
For Use WithCommercial Doors
FunctionPrivacy
HandRight
Handle MaterialStainless Steel
Handle TypeArch Lever
IncludesMounting Screws
Key TypeNot Keyed
Keyway TypeNone
Ligature ResistantYes
Lockset Performance StrengthLight Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Required Door Thickness1 3/4"
Strike Dim.1 1/4" x 4 7/8"
StyleCurved
Visual Indicator MessageNo Message
Ansi Lockset FunctionPrivacy
Bolt TypeLatch Bolt
Door Thickness - Maximum1 3/4"
General Lockset FunctionPrivacy Lever Locksets
Includes CoreCore Not Included
Knob/handle MaterialStainless Steel
Location TypeCommercial
Lock Assembly TypeCylindrical
Lockset Handle TypeArch Lever
Lockset StyleCylindrical
Lockset TypeMechanical
Mounting StyleScrew In
StandardsACT COMPLIANT, ANSI/BHMA A156.13, ANSI/BHMA GRADE 1, BAA, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantKey TypeStrike Dim.PinsNumber Of KeysKeyway TypePrice
TOWNSTEEL MRX-A-41-630 Lever Lockset, Arch Handle, Mortise | CD2UPA 420L52 MRX-A-41-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€421.04
TOWNSTEEL MRX-A-72-630 Lever Lockset, Arch Handle, Mortise | CD2WVG 420L53 MRX-A-72-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€794.40
TOWNSTEEL MRX-A-07-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHK MRX-A-07-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,287.89
TOWNSTEEL MRX-A-20-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHL MRX-A-20-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,315.59
TOWNSTEEL CRX-A-86-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHM CRX-A-86-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,015.74
TOWNSTEEL MRX-A-26-630-LH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHN MRX-A-26-630-LHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23
TOWNSTEEL MRX-A-26-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHP MRX-A-26-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL CRX-A-76-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel, Not Keyed, Privacy
€1,058.58 /unit