Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL CECI-86-S-630 Lever Lockset, Grade 1, Ce Cylindrical, Satin Stainless Steel | CU6VKR

TOWNSTEEL CECI-86-S-630 Lever Lockset, Grade 1, Ce Cylindrical, Satin Stainless Steel

Item: CU6VKR Model: CECI-86-S-630Cross Ref: 45LT95
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€392.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeNot Included
Electrical/mechanicalMechanical
FeaturesClutched Lever, Low Profile Rose Trim
FinishSatin Stainless Steel
For Use WithCommercial Doors
FunctionStoreroom
Handle MaterialStainless Steel, Wrought
Handle TypeLever
IncludesMounting Hardware
Key MaterialBrass
Key TypeNot Keyed
Keyway TypeSchlage C
Ligature ResistantNo
Lockset Performance StrengthExtra Heavy Duty
Mortise / CylindricalCylindrical
Number Of Keys0
Pins0
Required Door Thickness1 3/4" to 2"
Strike Dim.1 1/4" x 4 7/8"
StyleCE Cylindrical
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionStoreroom
Bolt TypeLatch Bolt
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/4"
Fire Rating3 hrs.
General Lockset FunctionStoreroom Lever Locksets
Hand OrientationNon Handed
Inside Locking AccessNot Lockable
Knob/handle MaterialStainless Steel
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial, Industrial, Institutional, Multiple Family Residential
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF86
Lockset Handle TypeLever
Lockset StyleSentinel
Lockset TypeMechanical
Number Of Pins0
Outside Locking AccessKeyway
Performance Duty Rating1
StandardsANSI A156.2, BAA, CSFH, ROHS COMPLIANT, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Strike TypeASA

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantKey TypeStrike Dim.PinsNumber Of KeysKeyway TypePrice
TOWNSTEEL MRX-A-41-630 Lever Lockset, Arch Handle, Mortise | CD2UPA 420L52 MRX-A-41-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€421.04
TOWNSTEEL MRX-A-72-630 Lever Lockset, Arch Handle, Mortise | CD2WVG 420L53 MRX-A-72-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€794.40
TOWNSTEEL MRX-A-07-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHK MRX-A-07-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,287.89
TOWNSTEEL MRX-A-20-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHL MRX-A-20-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,315.59
TOWNSTEEL CRX-A-86-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHM CRX-A-86-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,015.74
TOWNSTEEL MRX-A-26-630-LH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHN MRX-A-26-630-LHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23
TOWNSTEEL MRX-A-26-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHP MRX-A-26-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL CECI-86-S-630 Lever Lockset, Grade 1, Ce Cylindrical, Satin Stainless Steel
€392.23 /unit