Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL CE-86-S-626 Lever Lockset, Grade 1, Ce Cylindrical, Satin Chrome, Not Keyed, Lever | CU6VKM

TOWNSTEEL CE-86-S-626 Lever Lockset, Grade 1, Cylindrical, Satin Chrome, Not Keyed, Lever

Item: CU6VKM Model: CE-86-S-626Cross Ref: 45LU06
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€307.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FeaturesLow Profile Rose Trim, Non-Clutched Lever
FinishSatin Chrome
For Use WithCommercial Doors
FunctionStoreroom
Handle MaterialStainless Steel, Wrought
Handle TypeLever
IncludesMounting Hardware
Key MaterialBrass
Key TypeNot Keyed
KeyingUnkeyed
Keyway TypeNone
Ligature ResistantNo
Lockset Performance StrengthExtra Heavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 3/4" to 2"
Strike Dim.1 1/4" x 4 7/8"
StyleCE Cylindrical
Visual Indicator MessageNo Message

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantKey TypeStrike Dim.PinsNumber Of KeysKeyway TypePrice
TOWNSTEEL MRX-A-41-630 Lever Lockset, Arch Handle, Mortise | CD2UPA 420L52 MRX-A-41-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€421.04
TOWNSTEEL MRX-A-72-630 Lever Lockset, Arch Handle, Mortise | CD2WVG 420L53 MRX-A-72-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€794.40
TOWNSTEEL MRX-A-07-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHK MRX-A-07-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,287.89
TOWNSTEEL MRX-A-20-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHL MRX-A-20-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,315.59
TOWNSTEEL CRX-A-86-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHM CRX-A-86-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,015.74
TOWNSTEEL MRX-A-26-630-LH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHN MRX-A-26-630-LHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23
TOWNSTEEL MRX-A-26-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHP MRX-A-26-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL CE-86-S-626 Lever Lockset, Grade 1, Cylindrical, Satin Chrome, Not Keyed, Lever
€307.86 /unit