Flat Shipping

Flat Shipping at €24.99 + VAT

TOWNSTEEL CE-76-S-613 Lever Lockset, Grade 1, Ce Cylindrical, Oil Rubbed Bronze, Not Keyed, Lever | CU6VKB

TOWNSTEEL CE-76-S-613 Lever Lockset, Grade 1, Cylindrical, Oil Rubbed Bronze, Not Keyed, Lever

Item: CU6VKB Model: CE-76-S-613Cross Ref: 45LT98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€281.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLever Lockset
Ada CompliantYes
Backset2 3/4"
Cylinder Core TypeConventional
Electrical/mechanicalMechanical
FeaturesLow Profile Rose Trim, Non-Clutched Lever
FinishOil Rubbed Bronze
For Use WithCommercial Doors
FunctionPrivacy
Handle MaterialStainless Steel, Wrought
Handle TypeLever
IncludesMounting Hardware
Key MaterialBrass
Key TypeNot Keyed
KeyingUnkeyed
Keyway TypeNone
Ligature ResistantNo
Lockset Performance StrengthExtra Heavy Duty
Mortise / CylindricalCylindrical
Number Of Keys2
Pins6
Required Door Thickness1 3/4" to 2"
Strike Dim.1 1/4" x 4 7/8"
StyleCE Cylindrical
Visual Indicator MessageNo Message
Ansi GradeGrade 1
Ansi Lockset FunctionPrivacy
Bolt TypeLatch Bolt
Door Thickness - Maximum2"
Door Thickness - Minimum1 3/4"
Fire Rating3 hrs.
General Lockset FunctionPrivacy Lever Locksets
Hand OrientationNon Handed
Inside Locking AccessPush Button
Knob/handle MaterialBronze
Ligature ResistanceNot Ligature Resistant
Location TypeCommercial, Industrial, Institutional, Multiple Family Residential
Lock Assembly TypeCylindrical
Lockset Function Ansi CodeF76
Lockset Handle TypeLever
Lockset StyleSentinel
Lockset TypeMechanical
Number Of Pins6
Performance Duty Rating1
StandardsANSI A156.2, BAA, CSFH, ROHS COMPLIANT, UL LISTED
Strike Plate Height4 7/8"
Strike Plate Width1 1/4"
Strike TypeASA

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStyleFinishLigature ResistantKey TypeStrike Dim.PinsNumber Of KeysKeyway TypePrice
TOWNSTEEL MRX-A-41-630 Lever Lockset, Arch Handle, Mortise | CD2UPA 420L52 MRX-A-41-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€421.04
TOWNSTEEL MRX-A-72-630 Lever Lockset, Arch Handle, Mortise | CD2WVG 420L53 MRX-A-72-630CurvedSatinYesNot Keyed1 1/4" x 4 7/8"--None€794.40
TOWNSTEEL MRX-A-07-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHK MRX-A-07-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,287.89
TOWNSTEEL MRX-A-20-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHL MRX-A-20-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,315.59
TOWNSTEEL CRX-A-86-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHM CRX-A-86-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,015.74
TOWNSTEEL MRX-A-26-630-LH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHN MRX-A-26-630-LHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23
TOWNSTEEL MRX-A-26-630-RH Door Lever Lockset, Grade 1, Curved, Satin Stainless Steel | CU6VHP MRX-A-26-630-RHCurvedSatin Stainless SteelYesDifferent1 1/4" x 4 7/8"62Schlage C€1,386.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOWNSTEEL CE-76-S-613 Lever Lockset, Grade 1, Cylindrical, Oil Rubbed Bronze, Not Keyed, Lever
€281.42 /unit