Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 142163 Floor Marking Tape Roll 3 Inch W 100 Feet Length | AA3ZAY 12A017

TOUGHSTRIPE 142163 Floor Marking Tape Roll 3 Inch W 100 Feet Length

Item: AA3ZAY Model: 142163Cross Ref: 12A017
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,211.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorClear, Yellow
Length100 ft.
MaterialPolyester, Laminate
PatternSolid
Performance Temp.0°F to +130°F
ShapeRoll
Thickness2 mil.
Width3"
Adhesive PropertiesAggressive Permanent Adhesive
FinishGloss
Indoor/outdoor UsageIndoor
Media FormatContinuous Roll
Preprinted TextNo Legend
Product TypeFloor Marking Tape
Roll Width3"
StandardsCSA ACCEPTED, UL RECOGNIZED

Shipping Info:

Ship weight (kg) 1.755
Ship height (cm)21.84
Ship length (cm)21.34
Ship width (cm)31.75
HS code3919102055
Country of OriginMX

Product Variants

ProductModelPatternPrice
TOUGHSTRIPE 104319 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YNY 11Z087 104319Striped€88.82
TOUGHSTRIPE 104310 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YNZ 11Z088 104310Solid€102.93
TOUGHSTRIPE 104317 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPA 11Z089 104317Striped€96.95
TOUGHSTRIPE 104314 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPB 11Z090 104314Solid€102.93
TOUGHSTRIPE 104315 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPC 11Z091 104315Solid€102.93
TOUGHSTRIPE 104316 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPD 11Z092 104316Solid€102.93
TOUGHSTRIPE 104313 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPE 11Z093 104313Solid€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 142163 Floor Marking Tape Roll 3 Inch W 100 Feet Length
€1,211.08 /unit