Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104468 Floor Marking Tape Cross 2 Inch 5 Inch L - Pack Of 20 | AA4BMP 12D538

TOUGHSTRIPE 104468 Floor Marking Tape Cross 2 Inch 5 Inch L - Pack Of 20

Item: AA4BMP Model: 104468Cross Ref: 12D538
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€67.86 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorBlue
Length5"
MaterialPolyester
PatternSolid
Performance Temp.0°F to +130°F
ShapeCross
Thickness2 mil.
Width2"
Adhesive PropertiesAggressive Adhesive, Permanent Adhesive
EnvironmentIndoor Only
FluorescentNo
Glow In The DarkNo
Imperial Tape Length5"
Imperial Tape Width2"
Liner IncludedYes
Message LegendNo Legend
Product FormCross
Retroreflective GradeNon Reflective
StandardsANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester
Tape ColorBlue
Tape FinishGloss
Tape PatternSolid
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.1575
Ship height (cm)31.88
Ship length (cm)2.79
Ship width (cm)31.88
HS code3919905060
Country of OriginMX

Product Variants

ProductModelPatternPkg. Qty.Price
TOUGHSTRIPE 104470 Floor Marking Tape Cross 2 Inch 5 Inch L - Pack Of 20 | AA4BMN 12D537 104470Solid20€56.63
TOUGHSTRIPE 104467 Floor Marking Tape Cross 2 Inch 5 Inch L - Pack Of 20 | AA4BMQ 12D539 104467Solid20€63.53
TOUGHSTRIPE 104466 Floor Marking Tape Cross 2 Inch 5 Inch L - Pack Of 20 | AA4BMR 12D540 104466Solid20€63.53
TOUGHSTRIPE 104471 Floor Marking Tape Cross 2 Inch 5 Inch L - Pack Of 20 | AA4BMT 12D541 104471Solid20€54.15
TOUGHSTRIPE 104469 Floor Marking Tape Cross 2 Inch 5 Inch L - Pack Of 20 | AA4BMU 12D542 104469Solid20€63.53
TOUGHSTRIPE 104475 Floor Marking Tape Cross 3 Inch 8 Inch L - Pack Of 20 | AA4BNA 12D548 104475Solid20€79.26
TOUGHSTRIPE 104483 Floor Marking Tape Cross 4 Inch W White - Pack Of 20 | AA4BNF 12D553 104483Solid20€101.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104468 Floor Marking Tape Cross 2 Inch 5 Inch L - Pack Of 20
€67.86 /pack