Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104463 Floor Marking Tape T 4 Inch W 10 Inch L - Pack Of 20 | AA4BMM 12D536

TOUGHSTRIPE 104463 Floor Marking Tape T 4 Inch W 10 Inch L - Pack Of 20

Item: AA4BMM Model: 104463Cross Ref: 12D536
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€119.18 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorYellow
Length10"
MaterialPolyester
PatternSolid
Performance Temp.0°F to +130°F
ShapeT
Thickness2 mil.
Width4"
Adhesion To Steel158 oz./in.
Adhesive PropertiesAggressive Adhesive, Permanent Adhesive
EnvironmentIndoor Only
Floor Marking Tape ShapeT
FluorescentNo
Glow In The DarkNo
Imperial Tape Length10"
Imperial Tape Width4"
Liner IncludedYes
Maximum Tape Performance Temperature130°F
Message LegendNo Legend
Minimum Tape Performance Temperature0°F
Package Quantity20
Product FormT
Retroreflective GradeNon Reflective
SeriesB-514 Series
Specifications MetANSI, ASTM, OSHA
StandardsANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester
Tape ColorYellow
Tape FinishGloss
Tape PatternSolid
Tape Resistance PropertiesAbrasion-Resistant
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)31.88
Ship length (cm)2.54
Ship width (cm)32.13
HS code3919102055
Country of OriginMX

Product Variants

ProductModelPatternPkg. Qty.Price
TOUGHSTRIPE 104440 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLU 12D519 104440Solid20€53.45
TOUGHSTRIPE 104438 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLV 12D520 104438Solid20€51.54
TOUGHSTRIPE 104437 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLW 12D521 104437Solid20€52.61
TOUGHSTRIPE 104436 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLX 12D522 104436Solid20€53.45
TOUGHSTRIPE 104441 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLY 12D523 104441Solid20€51.54
TOUGHSTRIPE 104439 Floor Marking Tape T 2 Inch W 5 Inch L - Pack Of 20 | AA4BLZ 12D524 104439Solid20€52.21
TOUGHSTRIPE 104450 Floor Marking Tape T 3 Inch W 8 Inch L - Pack Of 20 | AA4BMB 12D526 104450Solid20€79.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104463 Floor Marking Tape T 4 Inch W 10 Inch L - Pack Of 20
€119.18 /pack