Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104431 Floor Marking Tape L 2 Inch W 5 Inch L - Pack Of 20 | AA3YTA 11Z159

TOUGHSTRIPE 104431 Floor Marking Tape L 2 Inch W 5 Inch L - Pack Of 20

Item: AA3YTA Model: 104431Cross Ref: 11Z159
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.29 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorGreen
Length5"
MaterialPolyester
PatternSolid
Performance Temp.0°F to +130°F
ShapeL
Thickness2 mil.
Width2"
Adhesion To Steel158 oz./in.
Adhesive PropertiesAggressive Adhesive, Permanent Adhesive
EnvironmentIndoor Only
Floor Marking Tape ShapeL
FluorescentNo
Glow In The DarkNo
Imperial Tape Length5"
Imperial Tape Width2"
Liner IncludedYes
Maximum Tape Performance Temperature130°F
Message LegendNo Legend
Minimum Tape Performance Temperature0°F
Package Quantity20
Product FormL
Retroreflective GradeNon Reflective
SeriesB-514 Series
Specifications MetANSI, ASTM, OSHA
StandardsANSI A1264.2-2006, ASTM/ANSI F1679, OSHA 29 CFR 1910.22
Tape Adhesive FormatSingle-Sided
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester
Tape ColorGreen
Tape FinishGloss
Tape PatternSolid
Tape Resistance PropertiesAbrasion-Resistant
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.252
Ship height (cm)31.75
Ship length (cm)2.54
Ship width (cm)32.13
HS code3919905060
Country of OriginMX

Product Variants

ProductModelPatternPkg. Qty.Price
TOUGHSTRIPE 104434 Floor Marking Tape L 2 Inch W 5 Inch L - Pack Of 20 | AA3YRY 11Z157 104434Solid20€50.29
TOUGHSTRIPE 104432 Floor Marking Tape L 2 Inch W 5 Inch L - Pack Of 20 | AA3YRZ 11Z158 104432Solid20€50.29
TOUGHSTRIPE 104430 Floor Marking Tape L 2 Inch W 5 Inch L - Pack Of 20 | AA3YTB 11Z160 104430Solid20€50.29
TOUGHSTRIPE 104433 Floor Marking Tape L 2 Inch W 5 Inch L - Pack Of 20 | AA3YTC 11Z161 104433Solid20€50.29
TOUGHSTRIPE 104435 Floor Marking Tape L 2 Inch W 5 Inch L - Pack Of 20 | AA3YTD 11Z162 104435Solid20€50.29
TOUGHSTRIPE 104446 Floor Marking Tape L 3 Inch W 8 Inch L - Pack Of 20 | AA3YTE 11Z163 104446Solid20€79.90
TOUGHSTRIPE 104444 Floor Marking Tape L 3 Inch W 8 Inch L - Pack Of 20 | AA4BLG 12D508 104444Solid20€79.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104431 Floor Marking Tape L 2 Inch W 5 Inch L - Pack Of 20
€50.29 /pack