Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGHSTRIPE 104346 Floor Marking Tape Roll 3 Inch W 100 Feet Length | AA3YPP 11Z103

TOUGHSTRIPE 104346 Floor Marking Tape Roll 3 Inch W 100 Feet Length

Item: AA3YPP Model: 104346Cross Ref: 11Z103
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€149.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Marking Tape
ColorOrange
Length100 ft.
MaterialPolyester
PatternSolid
Performance Temp.0°F to +130°F
ShapeRoll
Thickness2 mil.
Width3"
Adhesive PropertiesPermanent Adhesive
EnvironmentIndoor Only
Floor Marking Tape TypeGeneral Purpose
Glow In The DarkNo
Imperial Tape Width3"
Liner IncludedYes
Message LegendNo Legend
Product FormContinuous Roll
Retroreflective GradeNon Reflective
StandardsANSI A1264.2-2006, OSHA 1910.144, OSHA 29 CFR 1910.22
Tape Adhesive MaterialRubber
Tape Backing MaterialPolyester
Tape ColorOrange
Tape FinishGloss
Tape PatternSolid
Tape Thickness8 mil.

Shipping Info:

Ship weight (kg) 0.927
Ship height (cm)15.24
Ship length (cm)11.68
Ship width (cm)16.76
HS code3919102055
Country of OriginMX

Product Variants

ProductModelPatternPrice
TOUGHSTRIPE 104319 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YNY 11Z087 104319Striped€88.82
TOUGHSTRIPE 104310 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YNZ 11Z088 104310Solid€102.93
TOUGHSTRIPE 104317 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPA 11Z089 104317Striped€96.95
TOUGHSTRIPE 104314 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPB 11Z090 104314Solid€102.93
TOUGHSTRIPE 104315 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPC 11Z091 104315Solid€102.93
TOUGHSTRIPE 104316 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPD 11Z092 104316Solid€102.93
TOUGHSTRIPE 104313 Floor Marking Tape Roll 2 Inch W 100 Feet Length | AA3YPE 11Z093 104313Solid€102.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGHSTRIPE 104346 Floor Marking Tape Roll 3 Inch W 100 Feet Length
€149.77 /unit