TOUGH GUY TG-SCD-2633 COF Trash Can 35 gallon Brown | AG4JYN 34AU86

TOUGH GUY 34AU86 Trash Can 35 gallon Brown

Item: AG4JYN Model: 34AU86
In Stock

Get it by Wednesday, Jun 11

€2,600.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Can
Bottom Dia.26"
ColorBrown
Depth26"
Diameter26"
FinishPowder Coat
Height42"
Length26"
MaterialSteel
Number Of Openings1
ShapeRound
TopCanopy
Top DesignCanopy
Top Dia.26"
Width26"
Container Product GroupingTrash Can
Container ShapeRound
IncludesAnchor Kit, Plastic Liner
Lid ConnectionNone
LocationOutdoor
Material GroupingMetal
MobilityStationary
Rigid Liner MaterialPlastic
StandardsADA COMPLIANT, UL94
Top TypeCanopy
Width/diameter26"

Shipping Info:

Ship weight (kg) 48.6
Ship height (cm)106.68
Ship length (cm)66.04
Ship width (cm)66.04
HS code7323940000

Product Variants

ProductModelColorDepthHeightTop DesignFinishTopNumber Of OpeningsTop Dia.Price
TOUGH GUY TG-SCD-2633 HGR Trash Can 35 gallon Green | AG4JYP 34AU87 34AU87Green26"42"CanopyPowder CoatCanopy126"€2,359.00
TOUGH GUY TG-SCD-2633 BLK Trash Can 35 gallon Black | AG4KAQ 34AU85 34AU85Black26"42"CanopyPowder CoatCanopy126"€2,359.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 34AU86 Trash Can 35 gallon Brown
€2,600.79 /unit