Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 83227 Push Broom with Handle Black Polypropylene Aluminium Block | AD2GGR 3PCA9

TOUGH GUY 3PCA9 Push Broom with Handle Black Polypropylene Aluminium Block

Item: AD2GGR Model: 3PCA9
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€231.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Broom with Handle
Acid ResistantYes
Block MaterialAluminum
Block Size28"
Bristle ColorBlack
Bristle MaterialPolypropylene
Broom GradeMedium Duty
Broom Handle Dia.1 1/8"
Broom Handle Length60"
Broom Handle MaterialAluminum
Broom Handle Tip MaterialAluminum
Color Coding SystemNo
Handle ColorRed
Trim Length3"
Block Width28"
Bristle FirmnessStiff
Bristle Length3"
Bristle TypeSynthetic
Broom TypePush Broom
Chemical ResistantYes
FeaturesNo Spin Head
Handle Connection TypeBraced
Handle FinishPowder Coated
Handle Length60"
Handle MaterialAluminum
Handle Tip MaterialAluminum
IncludesBraced Handle
Tool TypeBroom

Shipping Info:

Ship weight (kg) 3.015
Ship height (cm)8.38
Ship length (cm)169.67
Ship width (cm)14.48
HS code9603109000
Country of OriginUS

Product Variants

ProductModelBroom Handle LengthBristle MaterialBristle ColorBlock MaterialBroom Handle MaterialHandle ColorAcid ResistantColor Coding SystemPrice
TOUGH GUY 83827 Push Broom with Handle Black Polypropylene Aluminium Block | AD2GGT 3PCC1 3PCC166"PolypropyleneBlackAluminumAluminumRedYesNo€327.65
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3PCA9 Push Broom with Handle Black Polypropylene Aluminium Block
€231.21 /unit