Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 75235 Squeegee Black 36 Inch Length Neoprene Rubber | AD2GGK 3PCA3

TOUGH GUY 3PCA3 Squeegee Black 36 Inch Length Neoprene Rubber

Item: AD2GGK Model: 3PCA3
Limited Availability

Due to weight and dimension restrictions, please request a shipping quote

€192.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Squeegee
Blade Height3"
Blade Length36"
Blade MaterialNeoprene
Blade StyleSquare
Blade TypeSquare
ColorBlack
Fda CompliantNo
Frame MaterialAluminum
Handle Length66"
Handle MaterialAluminum
ApplicationFloor
Blade ShapeStraight
Blade Width36"
Color Coding SystemNo
Compatible Grainger Part Number3PYV2
Connection Thread TypeNot Threaded
Connection TypeBolt On
FeaturesHeavy Duty Bracing
Handle ColorRed
IncludesFrame
Includes HandleYes
Maximum Handle Length66"
Product TypeFloor Squeegee
Resistance PropertiesChemical Resistant

Shipping Info:

Ship weight (kg) 2.5875
Ship height (cm)5.84
Ship length (cm)169.67
Ship width (cm)10.16
HS code9603908050
Country of OriginUS

Product Variants

ProductModelBlade MaterialFrame MaterialBlade StyleColorHandle MaterialFrame FinishHandle LengthBlade HeightPrice
TOUGH GUY 1ZBZ2 Floor Squeegee Black 36 In | AB4MXD 1ZBZ2NeopreneSteelCurved BladeBlack-Galvanized--€53.90
TOUGH GUY 1ZBZ5 Floor Squeegee Black 36 In | AB4MXG 1ZBZ5EPDMSteelStraightBlack-Galvanized--€42.87
TOUGH GUY 1ZBZ7 Floor Squeegee Gray 36 In | AB4MXJ 1ZBZ7Non Marking RubberSteelCurved BladeGray-Galvanized--€28.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3PCA3 Squeegee Black 36 Inch Length Neoprene Rubber
€192.27 /unit