TOUGH GUY 5CJH7 Mop Bucket And Wringer Red Side Press | AE3DHY

TOUGH GUY 5CJH7 Mop Bucket And Wringer Red Side Press

Item: AE3DHY Model: 5CJH7
In Stock

Get it by Tuesday, Jun 17

€150.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Bucket and Wringer
Capacity35 qt
Caster Size3"
ColorRed
Color CodeNo
Color Coding SystemNo
Handle MaterialSteel
Height16.297"
Length19 1/2"
MaterialPolypropylene
MechanismHand Operated
Metal DetectableYes
Mop Capacity12 oz. to 32 oz.
Overall Height13 3/8"
Overall Length20"
Overall Width15 3/8"
ShapeRectangle
Width15"
Wringer TypeSide Press
Anti-spillNo
Bucket ColorRed
Bucket Depth18"
Bucket Handle MaterialSteel
Bucket Length20"
Bucket MaterialPlastic
Bucket Width15"
Caster TypeNonmarking Swivel
Compatible Grainger Part Number2PYH4, 2PYH5, 2PYH7, 2PYH8, 5CJH1, 5CJH2, 5CJH3, 5CJH4, 5CJH5, 5CJJ6, 5CJJ7, 5CJJ8, 5CJJ9, 5CKJ0
IncludesErgonomic Handle, Mop Handle Holder, Wringer
Includes Bottom DrainNo
Includes Bucket HandleYes
Includes CastersYes
Product TypeMop Bucket and Wringer Combination
SeriesTough Guy
Wringer ColorBlack/Gray/Red
Wringer Handle MaterialSteel
Wringer MaterialPolypropylene

Shipping Info:

Ship weight (kg) 8.01
Ship height (cm)33.97
Ship length (cm)50.8
Ship width (cm)39.05
HS code3926901000
Country of OriginCN

Product Variants

ProductModelWringer TypeColorCapacityCaster SizeMaterialShapeHandle MaterialMechanismPrice
TOUGH GUY 2PYH4 Mop Bucket And Wringer Yellow Side Press | AC3APC 2PYH4Side PressYellow35 qt3"PolypropyleneRectangleSteelHand Operated€159.36
TOUGH GUY 2PYH5 Mop Bucket And Wringer Yellow Down Press | AC3APD 2PYH5Down PressYellow35 qt3"PolypropyleneRectangleSteelHand Operated€105.18
TOUGH GUY 5CJH6 Mop Bucket And Wringer Blue Side Press | AE3DHX 5CJH6Side PressBlue35 qt3"PolypropyleneRectangleSteelHand Operated€112.05
TOUGH GUY 5CJH8 Mop Bucket And Wringer Green Side Press | AE3DHZ 5CJH8Side PressGreen35 qt3"PolypropyleneRectangleSteelHand Operated€110.79
TOUGH GUY 5CJH9 Mop Bucket And Wringer Brown Side Press | AE3DJA 5CJH9Side PressBrown35 qt3"PolypropyleneRectangleSteelHand Operated€112.18
TOUGH GUY 5CJJ0 Mop Bucket And Wringer Orange Side Press | AE3DJB 5CJJ0Side PressOrange35 qt3"PolypropyleneRectangleSteelHand Operated€121.10
TOUGH GUY 5CJK1 Mop Bucket And Wringer Blue Down Press | AE3DJN 5CJK1Down PressBlue35 qt3"PolypropyleneRectangleSteelHand Operated€105.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 5CJH7 Mop Bucket And Wringer Red Side Press
€150.12 /unit