TOUGH GUY 5CJH1 Mop Wringer Side Press 16 To 32 Ounce Blue | AE3DHR

TOUGH GUY 5CJH1 Mop Wringer Side Press 16 To 32 Ounce Blue

Item: AE3DHR Model: 5CJH1
In Stock

Get it by Tuesday, Jun 10

€85.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMop Wringer
ColorBlue
Color CodeNo
Color Coding SystemNo
Handle FinishPowder Coated
Handle MaterialMetal
MaterialPolypropylene
Mop Capacity16 oz. to 32 oz.
Wringer TypeSide Press
Compatible Grainger Part Number5CJJ1
For Mop Size24 oz.
Product TypeMop Wringer

Shipping Info:

Ship weight (kg) 3.0825
Ship height (cm)30.48
Ship length (cm)68.58
Ship width (cm)30.48
HS code8479899899
Country of OriginCN

Product Variants

ProductModelMaterialColorWringer TypeMop CapacityHandle MaterialPrice
TOUGH GUY 2PYH7 Mop Wringer Side Press 16 To 32 Ounce Yellow | AC3APF 2PYH7PolypropyleneYellowSide Press16 oz. to 32 oz.Metal€70.20
TOUGH GUY 2PYH8 Mop Wringer Down Press 16 To 32 Ounce Yellow | AC3APG 2PYH8PolypropyleneYellowDown Press16 oz. to 32 oz.Metal€88.15
TOUGH GUY 2W316 Mop Wringer Side Press 20 To 40 Ounce Silver | AC3TMX 2W316SteelSilverSide Press20 oz. to 40 oz.-€187.61
TOUGH GUY 5CJH2 Mop Wringer Side Press 16 To 32 Ounce Red | AE3DHT 5CJH2PolypropyleneRedSide Press16 oz. to 32 oz.Metal€70.20
TOUGH GUY 5CJH3 Mop Wringer Side Press 16 To 32 Ounce Green | AE3DHU 5CJH3PolypropyleneGreenSide Press16 oz. to 32 oz.Metal€70.20
TOUGH GUY 5CJH4 Mop Wringer Side Press 16 To 32 Ounce Brown | AE3DHV 5CJH4PolypropyleneBrownSide Press16 oz. to 32 oz.Metal€70.20
TOUGH GUY 5CJH5 Mop Wringer Side Press 16 To 32 Ounce Orange | AE3DHW 5CJH5PolypropyleneOrangeSide Press16 oz. to 32 oz.Metal€70.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 5CJH1 Mop Wringer Side Press 16 To 32 Ounce Blue
€85.16 /unit