Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 57351 Squeegee Natural 24 Inch Length Aluminium | AD3HLH 3ZHN1

TOUGH GUY 3ZHN1 Squeegee Natural 24 Inch Length Aluminium

Item: AD3HLH Model: 3ZHN1
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€197.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSqueegee Head
Blade Length24"
Blade MaterialAluminum
Blade StyleCam Gauge Rake
Blade TypeCam Gauge Rake
ColorNatural
Connection TypeThreaded
Fda CompliantNo
Frame MaterialAluminum
ApplicationFloor
Blade ShapeStraight
Blade Width24"
Color Coding SystemYes
Compatible Grainger Part Number3ZHN5
Connection Thread TypeStandard
Includes1/16" Cam Set
Includes HandleNo
Product TypeFloor Squeegee
Resistance PropertiesChemical Resistant

Shipping Info:

Ship weight (kg) 1.035
Ship height (cm)4.57
Ship length (cm)73.66
Ship width (cm)12.19
HS code9603908050
Country of OriginUS

Product Variants

ProductModelConnection TypeBlade MaterialBlade StyleColorFrame MaterialBlade HeightPrice
TOUGH GUY 78426 Squeegee Gray 24 Inch Length Epdm | AD3ETU 3YPC8 3YPC8ThreadedEPDMStraightGrayAluminum3"€130.68
TOUGH GUY 57352 Squeegee Natural 24 Inch Length Aluminium | AD3HLJ 3ZHN2 3ZHN2ThreadedAluminumCam Gauge RakeNaturalAluminum-€179.30
TOUGH GUY 57354 Squeegee Natural 24 Inch Length Aluminium | AD3HLK 3ZHN3 3ZHN3ThreadedAluminumCam Gauge RakeNaturalAluminum-€185.10
TOUGH GUY 57356 Squeegee Natural 24 Inch Length Aluminium | AD3HLL 3ZHN4 3ZHN4ThreadedAluminumCam Gauge RakeNaturalAluminum-€179.30
TOUGH GUY 58430 Squeegee Red 24 Inch Length Aluminium | AD3HLR 3ZHN9 3ZHN9TaperedAluminumSled Style Gauge RakeRedAluminum-€89.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3ZHN1 Squeegee Natural 24 Inch Length Aluminium
€197.03 /unit