TOUGH GUY 52WX88 45 Gal. Super Heavy Trash Bags, Orange, Cored Roll of 75 | CD2LKX 52WX88

TOUGH GUY 52WX88 45 Gal. Super Heavy Trash Bags, Orange, Cored Roll of 75

Item: CD2LKX Model: 52WX88
In Stock

Get it by Friday, Jun 13

€122.28 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTrash Bags
Bags Per Roll/pack75
Capacity45 gal.
Closure TypeNone
ColorOrange
Height46"
MaterialLLDPE
Max. Load150 lbs.
Package ConfigurationCored Roll
Seal TypeFlat
Strength RatingSuper Heavy
Thickness4 mil.
Width39"
% Recycled Content0%
ApplicationContractor, Industrial
Bag Closure TypeNone
Bags Per Roll75
Bottom Seal TypeFlat
LegendNo Legend
Rolls Per Package1
ScentUnscented

Shipping Info:

Ship weight (kg) 18.45
Ship height (cm)116.84
Ship length (cm)12.7
Ship width (cm)99.06
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 52WX88 45 Gal. Super Heavy Trash Bags, Orange, Cored Roll of 75
€122.28 /pack