TOUGH GUY 4YKF8 Food-grade Waste Container 30-1/4 Inch Height | AE2MVP

TOUGH GUY 4YKF8 Food-grade Waste Container 30-1/4 Inch Height

Item: AE2MVP Model: 4YKF8
In Stock

Get it by Tuesday, Jun 17

€584.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFood-Grade Waste Container
Bottom Dia.18"
Capacity40 gal.
ColorRed
Diameter25"
Height30 1/4"
MaterialPolyethylene
ShapeRound
Top Dia.25"
Container Mounting StyleFree-Standing
Container Product GroupingCorrectional Facility Trash Can
Container ShapeRound
Features360° Molded Handle, Molded in Floor Glides
FinishUnfinished
For Use With Dolly Grainger Item Number10G841
For Use With Lid Grainger Item Number4YKK8
IncludesPlastic Liner
Lid ConnectionNone
Lid Opening MechanismNone
LocationIndoor/Outdoor
Material GroupingPlastic
MobilityStationary
Specific Container MaterialPlastic
Top TypeOpen
Trash Container Capacity40 gal.
Width/diameter25"

Shipping Info:

Ship weight (kg) 5.679
Ship height (cm)77.98
Ship length (cm)64.77
Ship width (cm)64.77
HS code3924905650
Country of OriginUS

Product Variants

ProductModelShapeColorCapacityHeightMaterialPrice
TOUGH GUY 4YKD3 Food-grade Waste Container 18-3/4 Inch Height | AE2MUP 4YKD3RoundGreen20 gal.18 3/4"Polyethylene€445.50
TOUGH GUY 4YKD4 Food-grade Waste Container 20-1/4 Inch Height | AE2MUQ 4YKD4RoundGreen22 gal.20 1/4"Polyethylene€445.50
TOUGH GUY 4YKD5 Food-grade Waste Container 22-1/4 Inch Height | AE2MUR 4YKD5RoundGreen25 gal.22 1/4"Polyethylene€445.50
TOUGH GUY 4YKD6 Food-grade Waste Container 24-3/4 Inch Height | AE2MUT 4YKD6RoundGreen30 gal.24 3/4"Polyethylene€621.90
TOUGH GUY 4YKD7 Food-grade Waste Container 29 Inch Height | AE2MUU 4YKD7RoundGreen35 gal.29"Polyethylene€528.00
TOUGH GUY 4YKD8 Food-grade Waste Container 30-1/4 Inch Height | AE2MUV 4YKD8RoundGreen40 gal.30 1/4"Polyethylene€528.00
TOUGH GUY 4YKD9 Food-grade Waste Container 32-1/4 Inch Height | AE2MUW 4YKD9RoundGreen45 gal.32 1/4"Polyethylene€528.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 4YKF8 Food-grade Waste Container 30-1/4 Inch Height
€584.88 /unit