Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

TOUGH GUY 4UAU4 Recycling Container 3.5 Gallon Blue | AD9QBZ

TOUGH GUY 4UAU4 Recycling Container 3.5 Gallon Blue

Item: AD9QBZ Model: 4UAU4
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€12.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesk-Side Recycling Container
Capacity3.5 gal.
ColorBlue
Height12 1/4"
Length11 1/4"
MaterialLLDPE
Number Of Openings1
ShapeRectangle
SymbolRecycle
TopOpen
Top DesignOpen
Total Capacity3.5 gal.
Width8 1/4"
Container MarkingsRecycle Symbol
Container Mounting StyleFree-Standing
Container Product GroupingRecycling Can
Container ShapeRectangular
Depth11 1/2"
FinishDull Polish
For Recyclable MaterialBottle, Can, Paper, Plastic
Lid ConnectionSnap On
LocationIndoor
Material GroupingPlastic
MobilityStationary
Number Of Containers1
Specific Container MaterialPlastic
StandardsCA65
Top TypeOpen
Trash Container Capacity4 gal.
Width/diameter8"

Shipping Info:

Ship weight (kg) 0.558
Ship height (cm)30.73
Ship length (cm)29.21
Ship width (cm)20.32
HS code3926909980
Country of OriginCN

Product Variants

ProductModelHeightColorMaterialShapeTopNumber Of OpeningsSymbolTotal CapacityPrice
TOUGH GUY 4UAU5 Recycling Container 7 Gallon Blue | AD9QCA 4UAU515"BlueLLDPERectangleOpen1Recycle-€14.63
TOUGH GUY 4UAU6 Recycling Container 10.25 Gallon Blue | AD9QCB 4UAU619 7/8"BlueLLDPERectangleOpen1Recycle-€17.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 4UAU4 Recycling Container 3.5 Gallon Blue
€12.86 /unit