Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 46001GR Crack Squeegee Black/Orange 9-1/2 inch | AD3HMB 3ZHP9

TOUGH GUY 3ZHP9 Crack Squeegee Black/Orange 9-1/2 inch

Item: AD3HMB Model: 3ZHP9
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€168.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCrack Squeegee
Blade Height3"
Blade Length9 1/2"
Blade MaterialNeoprene
Blade StyleCurved Blade
Blade TypeCurved
ColorBlack, Orange
Connection TypeTapered
Fda CompliantNo
Frame MaterialSteel
ApplicationFloor
Blade Count1
Blade ShapeCurved
Blade Width10"
Color Coding SystemNo
Compatible Grainger Part Number3ZHR1
Connection Thread TypeNot Threaded
Includes HandleNo
Product TypeFloor Squeegee
Resistance PropertiesChemical Resistant
SeriesFloor Coatings

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)13.46
Ship length (cm)33.02
Ship width (cm)11.68
HS code9603908050
Country of OriginUS

Product Variants

ProductModelBlade HeightConnection TypeBlade MaterialFrame MaterialBlade StyleColorPrice
TOUGH GUY 46002GR Crack Squeegee Black/Orange 2-1/2 inch | AD3HLF 3ZHL8 3ZHL82 1/2"TaperedNeopreneSteelCurved BladeBlack, Orange€45.64

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3ZHP9 Crack Squeegee Black/Orange 9-1/2 inch
€168.70 /unit