Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 453T21 Stripping Pad, Brown, 14 Inch x 24 Inch Floor Pad Size, 175 to 600 rpm, 10 PK | CU6VDJ

TOUGH GUY 453T21 Stripping Pad, Brown, 14 Inch x 24 Inch Floor Pad Size, 175 to 600 rpm, 10 PK

Item: CU6VDJ Model: 453T21
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€375.04 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStripping Pad
ColorBrown , Maroon
Floor ApplicationStripping
Floor Pad Size14" x 24"
For Use WithOrbital Or Rectangular Floor Machine
MaterialNon Woven Nylon Fiber
ShapeRectangular
Speed175-600 RPM
ApplicationStripping
Maximum Speed600 RPM
Minimum Speed175 RPM
Overall Length24"
Overall Width14"
Product TypeStripping Pad
Thickness7/16"

Shipping Info:

Ship weight (kg) 2.0925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTH

Product Variants

ProductModelColorSpeedFloor Pad SizeShapeMaterialFloor ApplicationPkg. Qty.Price
TOUGH GUY 6DNA6 Floor Pad, White, 13 Inch Floor Pad Size, 150 to 300 rpm, Melamine Sponge, 5 PK | CU6VDB 6DNA6White150-300 RPM13"RoundMelamine SpongeCleaning, Scrubbing5€191.80
TOUGH GUY 6DNA7 Floor Pad, White, 17 Inch Floor Pad Size, 150 to 300 rpm, Melamine Sponge, 5 PK | CU6VDC 6DNA7White150-300 RPM17"RoundMelamine SpongeCleaning, Scrubbing5€264.83
TOUGH GUY 6DNA8 Floor Pad, White, 20 Inch Floor Pad Size, 150 to 300 rpm, Melamine Sponge, 5 PK | CU6VDK 6DNA8White150-300 RPM20"RoundMelamine SpongeCleaning, Scrubbing5€340.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 453T21 Stripping Pad, Brown, 14 Inch x 24 Inch Floor Pad Size, 175 to 600 rpm, 10 PK
€375.04 /pack