Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H96 Water Hose, Coupled Assembly, 1/2 Inch Heightose Inside Dia, 90 Deg F, White | CU6VEF

TOUGH GUY 423H96 Water Hose, Coupled Assembly, 1/2 Inch Heightose Inside Dia, 90 Deg F, White

Item: CU6VEF Model: 423H96
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWater Hose
FeaturesDouble Nylon Reinforced, Drinking Water Safe, Guard N Grip
Hose ColorWhite
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialAluminum
Hose Fitting A TypeFGHT
Hose Fitting B MaterialAluminum
Hose Fitting B TypeMGHT
Hose Inside Dia.1/2"
Hose Length25 ft.
Hose Tube MaterialPVC
Kink ResistantNo
Operating Temp.90°F
Garden Hose TypeWater Hose
Hose FittingsAluminum FGHT x Aluminum MGHT
Hose Inside Diameter1/2"
Temp. Range90°F

Shipping Info:

Ship weight (kg) 1.1295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelHose Cover MaterialHose LengthHose ColorKink ResistantHose Tube MaterialHose Fitting A MaterialHose Fitting B MaterialHose ConfigurationPrice
TOUGH GUY 491G54 Water Hose, Coupled Assembly, 5/8 Inch Heightose Inside Dia, 130 Deg F, Yellow | CU6VEG 491G54PVC100 ft.YellowNoPVCAluminumAluminumCoupled Assembly€42.45
TOUGH GUY 423H95 Water Hose, Coupled Assembly, 5/8 Inch Heightose Inside Dia, 90 Deg F, Green | CU6VEH 423H95PVC50 ft.GreenNoPVCBrassBrassCoupled Assembly€24.15
TOUGH GUY 442F18 Water Hose, Coupled Assembly, Kink Resistant, 3/4 Inch Heightose Inside Dia | CU6VEJ 442F18Rubber50 ft.RedYesRubberAluminumAluminumCoupled Assembly€100.59
TOUGH GUY 423H81 Water Hose, Coupled Assembly, Kink Resistant, 5/8 Inch Heightose Inside Dia, 130 Deg F | CU6VEK 423H81PVC100 ft.BlackYesPVCAluminumAluminumCoupled Assembly€65.33
TOUGH GUY 442F17 Water Hose, Coupled Assembly, Kink Resistant, 5/8 Inch Heightose Inside Dia | CU6VEL 442F17Rubber50 ft.RedYesRubberAluminumAluminumCoupled Assembly€68.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H96 Water Hose, Coupled Assembly, 1/2 Inch Heightose Inside Dia, 90 Deg F, White
€18.41 /unit