Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H93 50 ft. x 5/8 Inch Dia. Medium Duty Water Hose, PVC, 250 Psi, Green | CD2MUU 423H93

TOUGH GUY 423H93 50 ft. x 5/8 Inch Dia. Medium Duty Water Hose, PVC, 250 Psi, Green

Item: CD2MUU Model: 423H93
Limited Availability
€32.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMedium Duty Water Hose
Connection TypeGHT
Coupling MaterialBrass
Gallons Per Hour700 GPH
Hose ColorGreen
Hose Inside Dia.5/8"
Hose Length50 ft.
Hose MaterialPVC
Max. Pressure250 psi
Number Of Ply4
Operating Temp.90°F
TypeWater Hose
Weighing Capacity250 lbs.
Garden Hose TypeWater Hose
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialBrass
Hose Fitting A TypeFGHT
Hose Fitting B MaterialBrass
Hose Fitting B TypeMGHT
Hose FittingsBrass FGHT x Brass MGHT
Hose Tube MaterialPVC
Kink ResistantNo

Shipping Info:

Ship weight (kg) 2.475
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H93 50 ft. x 5/8 Inch Dia. Medium Duty Water Hose, PVC, 250 Psi, Green
€32.52 /unit