Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 423H80 50 ft. x 5/8 Inch Dia. Premium Water Hose, PVC, 500 Psi, Black | CD2MUL 423H80

TOUGH GUY 423H80 50 ft. x 5/8 Inch Dia. Premium Water Hose, PVC, 500 Psi, Black

Item: CD2MUL Model: 423H80
Limited Availability
€38.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemPremium Water Hose
Connection TypeGHT
Coupling MaterialAluminum
Gallons Per Hour700 GPH
Hose ColorBlack
Hose Inside Dia.5/8"
Hose Length50 ft.
Hose MaterialPVC
Max. Pressure500 psi
Number Of Ply6
Operating Temp.130°F
TypeWater Hose
Weighing Capacity1200 lbs.
Garden Hose TypeWater Hose
Hose ConfigurationCoupled Assembly
Hose Cover MaterialPVC
Hose Fitting A MaterialAluminum
Hose Fitting A TypeFGHT
Hose Fitting B MaterialAluminum
Hose Fitting B TypeMGHT
Hose Tube MaterialPVC
Kink ResistantYes

Shipping Info:

Ship weight (kg) 3.7125
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 423H80 50 ft. x 5/8 Inch Dia. Premium Water Hose, PVC, 500 Psi, Black
€38.03 /unit