Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 402W28 Round Scrubbing Pad, 15 Inch, 175 to 600 Rpm, Green, 5 Pk | CD3XVH 402W28

TOUGH GUY 402W28 Round Scrubbing Pad, 15 Inch, 175 to 600 Rpm, Green, 5 Pk

Item: CD3XVH Model: 402W28
Limited Availability
€52.00 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrubbing Pad
Center Hole Dia.3 3/4"
ColorGreen
MaterialNon Woven Nylon, Polyester Fiber
ShapeRound
Speed175-600 RPM
ApplicationCleaning, Scrubbing
Diameter15"
Fits Machine Size15"
Maximum Speed600 RPM
Minimum Speed175 RPM
Pad/brush Size15"
Performance RatingStandard
Product TypeScrubbing Pad
TypeDeep Scrubbing

Shipping Info:

Ship weight (kg) 1.17
Country of OriginUS

Product Variants

ProductModelColorSpeedCenter Hole Dia.SizeShapeFloor Pad SizePkg. Qty.Price
TOUGH GUY 402W20 Burnishing Pad, Round, Non-Woven, Polyester Fiber, 17" Size, Beige | AX3MRJ 402W20Brown1500-3000 RPM3 3/4"17"Round-5€46.44
TOUGH GUY 402V97 Stripping Pad, Round, Nylon Fiber, Black, Size 13" | AX3MTM 402V97Black175-600 RPM3 3/4"13"Round-5€19.55
TOUGH GUY 402V96 Stripping Pad, Round, Nylon Fiber, Black, Size 11" | AX3MVZ 402V96Black175-600 RPM3 3/4"11"Round-5€16.14
TOUGH GUY 453T14 Stripping Pad, Round, Nylon Fiber, Maroon, 16" | AX3MXW 453T14Maroon175-600 RPM3 1/4"16"Round-10€155.30
TOUGH GUY 402V85 20 Inch Non-Woven Round Burnishing Pad, 1500 to 3000 rpm, Beige, 5 Pk | CD2MPQ 402V85 402V85Brown1500-3000 RPM3 3/4"-Round-5€69.26
TOUGH GUY 402V88 27 Inch Non-Woven Round Burnishing Pad, 1500 to 3000 rpm, Beige, 5 Pk | CD2MPR 402V88 402V88Brown1500-3000 RPM3 3/4"-Round-5€158.46
TOUGH GUY 402V90 19 Inch Non-Woven Round Burnishing Pad, 1500 to 3000 rpm, Tan, 5 Pk | CD2MPT 402V90 402V90Brown1500-3000 RPM3 3/4"-Round-5€58.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 402W28 Round Scrubbing Pad, 15 Inch, 175 to 600 Rpm, Green, 5 Pk
€52.00 /pack