Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 402W10 16 Inch Non-Woven Round Cleaning Pad, 175 to 600 rpm, Blue, 5 Pk | CD2MPU 402W10

TOUGH GUY 402W10 16 Inch Non-Woven Round Cleaning Pad, 175 to 600 rpm, Blue, 5 Pk

Item: CD2MPU Model: 402W10
Limited Availability
€46.29 /pack
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaning Pad
Center Hole Dia.3 3/4"
ColorBlue
MaterialNon Woven Nylon, Polyester Fiber
ShapeRound
Speed175-600 RPM
ApplicationCleaning, Scrubbing
Diameter16"
Display Qty5
FeaturesThese Pads Help to Easily Remove Dirt and Scuff Marks Prior to Recoating
Fits Machine Size16"
Maximum Speed600 RPM
Minimum Speed175 RPM
Pad/brush Size16"
Performance RatingStandard
Product TypeScrubbing Pad
TypeDeep Scrubbing

Shipping Info:

Ship weight (kg) 1.125
Country of OriginUS

Product Variants

ProductModelColorSpeedShapeFloor Pad SizeSizeCenter Hole Dia.Floor ApplicationPkg. Qty.Price
TOUGH GUY 402W12 Round Cleaning Pad, Nylon/Polyester, Non-Woven, 19" Size | AX3LXZ 402W12Blue175-600 RPMRound-19"3 3/4"-5€69.41
TOUGH GUY 402W23 Round Scrubbing Pad, Green, Non-Woven, Nylon Fiber, Size 17" | AX3MPD 402W23Green175-600 RPMRound-17"3 3/4"-5€59.73
TOUGH GUY 402W21 Round Scrubbing Pad, Green, Non-Woven, Nylon Fiber, Size 13" | AX3MQQ 402W21Green175-600 RPMRound-13"3 3/4"-5€41.65
TOUGH GUY 402W26 Round Scrubbing Pad, Green, Non-Woven, Nylon Fiber, Size 11" | AX3MUF 402W26Green175-600 RPMRound-11"3 3/4"-5€15.26
TOUGH GUY 402W22 Round Scrubbing Pad, Green, Non-Woven, Nylon Fiber, Size 14" | AX3MWD 402W22Green175-600 RPMRound-14"3 3/4"-5€46.30
TOUGH GUY 402W29 Non-Woven Round Scrubbing Pad, 175 to 600 rpm, Green, 5 Pk | CD3LPV 402W29 402W29Green175-600 RPMRound--3 3/4"-5€54.02
TOUGH GUY 402W24 Round Scrubbing Pad, 20 Inch, 175 to 600 Rpm, Green, 5 Pk | CD3UXF 402W24 402W24Green175-600 RPMRound--3 3/4"-5€76.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 402W10 16 Inch Non-Woven Round Cleaning Pad, 175 to 600 rpm, Blue, 5 Pk
€46.29 /pack