Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3U605 Funnel Plastic 16 Oz | AD2TNN

TOUGH GUY 240118 Funnel Plastic 16 Oz

Item: AD2TNN Model: 240118Cross Ref: 3U605
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFunnel
ColorNatural
Diameter5"
Height5 1/2"
MaterialPlastic
Total Capacity16 fl. oz.
Mouth ShapeRound
Overall Diameter5"
Overall Height5 1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)35.56
Ship length (cm)12.7
Ship width (cm)12.7
HS code3926909980
Country of OriginTW

Product Variants

ProductModelMaterialTotal CapacityDiameterColorFunctionStem LengthPrice
TOUGH GUY 15F537 Funnel 4 Inch Diameter 8 Oz. | AA6ZEG 240127Polypropylene8 oz.4"GreenFunnel1"€5.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 240118 Funnel Plastic 16 Oz
€4.66 /unit