Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3HNF8 Utility Tub 9 Gallon Galvanised Steel | AC9MZT

TOUGH GUY 3HNF8 Utility Tub 9 Gallon Galvanised Steel

Item: AC9MZT Model: 3HNF8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€50.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUtility Tub
Bucket/pail Dia.18"
Capacity9 gal.
ColorSilver
Color CodeNo
Diameter18"
FinishGalvanized
Height10 1/4"
MaterialSteel
ShapeRound
Width18"
Includes HandleYes
Overall Width18"
Product TypeUtility Tub

Shipping Info:

Ship weight (kg) 1.9125
Ship height (cm)25.15
Ship length (cm)48.26
Ship width (cm)48.26
HS code7323999080
Country of OriginMX

Product Variants

ProductModelShapeCapacityDiameterBucket/pail Dia.HeightMaterialColorColor CodePrice
TOUGH GUY 3ANR9 Utility Tub 9.3 Gallon Galvanised Sheet Steel | AC8JDR 3ANR9Round9.3 gal.-17 1/2"11 1/2"SteelSilverNo€36.82
TOUGH GUY 3ANT1 Utility Tub 11 Gallon Galvanised Sheet Steel | AC8JDT 3ANT1Round11 gal.-20.203"11"SteelSilverNo€42.68
TOUGH GUY 3ANT2 Utility Tub 15 Gallon Galvanised Sheet Steel | AC8JDU 3ANT2Round15 gal.-22"11"SteelSilverNo€46.14
TOUGH GUY 3ANT3 Utility Tub 17 Gallon Galvanised Sheet Steel | AC8JDV 3ANT3Round17 gal.-24"11 1/2"SteelSilverNo€55.21
TOUGH GUY 3ANT4 Utility Tub 5.5 Gallon Galvanised Steel | AC8JDW 3ANT4Oval5.5 gal.-22"7 1/4"SteelSilverNo€44.68
TOUGH GUY 3ANT5 Utility Tub 4 Gallon Galvanised Steel | AC8JDX 3ANT5Oval4 gal.-19"6"SteelSilverNo€34.32
TOUGH GUY 3ANT6 Utility Tub 2 Gallon Galvanised Steel | AC8JDY 3ANT6Oval2 gal.-15 1/2"6"SteelSilverNo€26.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3HNF8 Utility Tub 9 Gallon Galvanised Steel
€50.57 /unit