Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3HGU1 Condenser Diameter 11/16 12 24 (f) Thread L 6 | AC9LPR

TOUGH GUY 3HGU1 Condenser Diameter 11/16 12 24 (f) Thread L 6

Item: AC9LPR Model: 3HGU1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€13.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Tube Brush
Brush Dia.11/16"
Brush Length4"
Fill MaterialBrass
Fill TypeBrass
Overall Length6"
TypeDouble Stem, Single Spiral
ApplicationTubes
Bristle Diameter0.006"
Bristle MaterialBrass
Connection GenderFemale
Connection TypeThreaded Connection
Handle MaterialAluminum
Overall Diameter11/16"
Product TypeTube Brush
Stem TypeDouble Stem

Shipping Info:

Ship weight (kg) 0.0765
Ship height (cm)17.78
Ship length (cm)3.81
Ship width (cm)3.81
HS code9603908050
Country of OriginUS

Product Variants

ProductModelTypeFill MaterialBrush Dia.Brush LengthOverall LengthPrice
TOUGH GUY 3HGP8 Condenser Diameter 1/4 8 32 (f)thread L 4 1/2 | AC9LNV 3HGP8Double Stem, Single SpiralStainless Steel1/4"3"4 1/2"€17.26
TOUGH GUY 3HGP9 Condenser Diameter 5/16 8 32(f)thread L 4 1/2 | AC9LNW 3HGP9Double Stem, Single SpiralStainless Steel5/16"3"4 1/2"€16.42
TOUGH GUY 3HGR1 Condenser Diameter 3/8 12 24 (f) Thread L 6 | AC9LNX 3HGR1Double Stem, Single SpiralStainless Steel3/8"4"6"€14.91
TOUGH GUY 3HGR3 Condenser Diameter 1/2 12 24 (f) Thread L 6 | AC9LNZ 3HGR3Double Stem, Single SpiralStainless Steel1/2"4"6"€14.60
TOUGH GUY 3HGR5 Condenser Diameter 5/8 12 24 (f) Thread L 6 | AC9LPB 3HGR5Double Stem, Single SpiralStainless Steel5/8"4"6"€19.17
TOUGH GUY 3HGR7 Condenser Diameter 3/4 12 24 (f) Thread L 6 | AC9LPD 3HGR7Double Stem, Single SpiralStainless Steel3/4"4"6"€16.03
TOUGH GUY 3HGR9 Condenser Diameter 7/8 12 24 (f) Thread L 6 | AC9LPF 3HGR9Double Stem, Single SpiralStainless Steel7/8"4"6"€19.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3HGU1 Condenser Diameter 11/16 12 24 (f) Thread L 6
€13.49 /unit