Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3H388 Push Broom Green Synthetic Fine-sweeping | AC9KET

TOUGH GUY 3H388 Push Broom Green Synthetic Fine-sweeping

Item: AC9KET Model: 3H388
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPush Broom
Acid ResistantNo
Block MaterialFoam
Block Size24"
Bristle ColorGreen
Bristle MaterialGreen Flagged Synthetic
Broom ApplicationSmooth
Broom Connection TypeThreaded
Broom TypeFine Sweeping Floor Brush
Color Coding SystemNo
Trim Length3"
Block ColorBeige
Block Depth2 5/8"
Block Width24"
Bristle FirmnessSoft
Bristle Length3"
Chemical ResistantNo
Connection Thread TypeStandard
Curved BlockNo
Display Qty1
Fda CompliantNo
For Surface TextureSmooth
Handle Connection TypeThreaded
Sweep Face24"
Tool TypeBroom Head

Shipping Info:

Ship weight (kg) 0.99
Ship height (cm)62.99
Ship length (cm)7.62
Ship width (cm)10.92
HS code9603908040
Country of OriginUS

Product Variants

ProductModelBristle MaterialBroom TypeBlock MaterialBristle ColorBroom Connection TypeAcid ResistantColor Coding SystemPrice
TOUGH GUY 1A840 Push Broom Yellow Synthetic General-purpose | AA8TWY 1A840Yellow SyntheticGeneral Purpose Floor BrushFoam----€14.46
TOUGH GUY 1A841 Push Broom Yellow Synthetic General-purpose | AA8TWZ 1A841Yellow SyntheticGeneral Purpose Floor BrushFoam----€19.79
TOUGH GUY 1A846 Push Broom Maroon Synthetic Garage | AA8TXC 1A846Maroon SyntheticGarageFoam----€16.05
TOUGH GUY 1A847 Push Broom Maroon Synthetic Garage | AA8TXD 1A847Maroon SyntheticGarageFoam----€20.69
TOUGH GUY 3U766 Push Broom Green Synthetic Floor Brush | AD2TQD 3U766Green Flagged SyntheticFine Sweeping Floor BrushFoamGreenThreadedNoNo€14.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3H388 Push Broom Green Synthetic Fine-sweeping
€27.04 /unit