Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3EDR5 Furnace Boiler Brush Diameter 3 Length 42 | AC8VWD

TOUGH GUY 3EDR5 Furnace Boiler Brush Diameter 3 Length 42

Item: AC8VWD Model: 3EDR5
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFurnace Boiler Brush
Brush Dia.3"
Brush Length4"
Fill TypeWire
Handle Dia.1/4"
Handle Length38"
Handle TypeWire Loop
Overall Length42"
TypeSingle Spiral, Single Stem
ApplicationAppliance Exteriors, Fan Blades, Fins, Furnaces, Radiators
Bristle ColorBlack
Bristle Diameter0.014"
Bristle MaterialSteel
Connection TypeHandle
Handle MaterialWire
Handle Width1/4"
Number Of Brushes12
Overall Diameter3"
Product TypeBoiler Brush
Spiral TypeSingle Spiral
Stem TypeSingle Stem

Shipping Info:

Ship weight (kg) 0.243
Ship height (cm)8.13
Ship length (cm)106.68
Ship width (cm)8.13
HS code9603908050
Country of OriginUS

Product Variants

ProductModelBrush Dia.Brush LengthOverall LengthHandle TypeFill MaterialHandle LengthTypeHandle Dia.Price
TOUGH GUY 2VMZ7 Furnace Boiler Brush Overall Length 48 In | AC3RDL 2VMZ72 1/8"7"48"Wooden And Twisted Wire-41"Single Spiral, Single Stem1/4"€21.48
TOUGH GUY 2VMZ9 Furnace Boiler Brush Overall Length 42 In | AC3RDN 2VMZ92"6"42"Wooden And Twisted Wire-36"Single Spiral, Single Stem1/4"€16.31
TOUGH GUY 2VNA2 Furnace Boiler Brush Overall Length 48 In | AC3RDQ 2VNA22 1/8"7"48"Wooden And Twisted WireStainless Steel41"Single Spiral, Single Stem1/4"€30.39
TOUGH GUY 2VNC1 Furnace Boiler Brush Overall Length 42 In | AC3RDY 2VNC13"6"42"Wooden And Twisted Wire-36"Single Spiral, Single Stem1/4"€14.55
TOUGH GUY 2XTA8 Furnace Boiler Brush Fibre 6 In | AC3ZEU 2XTA82"6"42"Wooden And Twisted WireFiber36"Single Spiral, Single Stem1/4"€15.52
TOUGH GUY 3EDA2 Furnace Boiler Brush .008 Diameter Length 20 | AC8VQJ 3EDA22 1/4"4"20"Wooden And Twisted WireNylon16"Single Spiral, Single Stem1/4"€10.91
TOUGH GUY 3EDA3 Furnace Boiler Brush .012 Diameter Length 20 | AC8VQK 3EDA32 1/4"4"20"Wooden And Twisted WireNylon16"Single Spiral, Single Stem1/4"€10.70

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3EDR5 Furnace Boiler Brush Diameter 3 Length 42
€28.18 /unit