Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3EDL6 Flue Brush Diameter 4 1/4 Mnpt Length 8 | AC8VVA

TOUGH GUY 3EDL6 Flue Brush Diameter 4 1/4 Mnpt Length 8

Item: AC8VVA Model: 3EDL6
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€28.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlue Brush
Brush Dia.4"
Brush Length4 1/2"
Fill MaterialStainless Steel
Fill TypeStainless Steel
Overall Length7 1/2"
Tube Dia.4 1/4"
TypeDouble Spiral, Double Stem
ApplicationBoilers, Flues
Bristle Diameter0.016"
Bristle MaterialStainless Steel
Bristle Stiffness4
Connection GenderMale
Connection Size1/4"-28
Connection TypeThreaded Connection
For Tube Diameter - Maximum4 1/4"
Number Of Brushes1
Overall Diameter4"
Product TypeFlue Brush
Spiral TypeDouble Spiral
Stem TypeDouble Stem

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)21.84
Ship length (cm)10.92
Ship width (cm)10.41
HS code9603908050
Country of OriginUS

Product Variants

ProductModelTypeBrush Dia.Brush LengthOverall LengthFill MaterialPrice
TOUGH GUY 2FCC5 Flue Brush Wire L 4 1/2 Inch Diameter 1 3/4 In | AB9ULX 2FCC5Double Spiral, Double Stem1 3/4"4 1/2"7 1/2"-€22.28
TOUGH GUY 2FCC6 Flue Brush Wire Overall Length7 1/4 Inch Diameter 1 1/4 In | AB9ULY 2FCC6Double Stem, Single Spiral1 1/4"4 1/2"7 1/2"Stainless Steel€19.63
TOUGH GUY 2FCC7 Flue Brush Wire L 4 1/2 Inch Diameter 2 1/4 In | AB9ULZ 2FCC7Double Spiral, Double Stem2 1/4"4 1/2"7 1/2"-€22.52
TOUGH GUY 2FCC8 Flue Brush Stainless Steel 2 Inch Diameter 1/4 Inch Mnpt | AB9UMA 2FCC8Double Stem, Single Spiral2"4 1/2"7 1/2"Stainless Steel€24.20
TOUGH GUY 2FCD2 Flue Brush Wire L 4 1/2 Inch Diameter 3/4 In | AB9UMD 2FCD2Double Spiral, Double Stem3/4"4 1/2"7 1/2"-€29.64
TOUGH GUY 2FCD3 Flue Brush Wire L 4 1/2 Inch Diameter 3 In | AB9UME 2FCD3Double Spiral, Double Stem3"4 1/2"7 1/2"-€23.65
TOUGH GUY 2FCD4 Flue Brush Wire L 4 1/2 Inch Diameter 2 In | AB9UMF 2FCD4Double Spiral, Double Stem2"4 1/2"7 1/2"-€20.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3EDL6 Flue Brush Diameter 4 1/4 Mnpt Length 8
€28.30 /unit