Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3EDL2 Tube Brush Diameter 4 1/4 Mnpt Length 8 | AC8VUW

TOUGH GUY 3EDL2 Tube Brush Diameter 4 1/4 Mnpt Length 8

Item: AC8VUW Model: 3EDL2
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€16.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Brush
Brush Dia.4"
Brush Length5"
Fill MaterialNylon
Fill TypeNylon
Overall Length7 1/2"
TypeDouble Stem, Single Spiral
ApplicationBoilers, Flues
Bristle Diameter0.036"
Bristle MaterialNylon
Bristle Stiffness1
Connection GenderMale
Connection Size1/4"-28
Connection TypeThreaded Connection
Handle MaterialMetal
Number Of Brushes1
Overall Diameter4"
Product TypeFlue Brush
Spiral TypeSingle Spiral
Stem TypeDouble Stem

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)21.59
Ship length (cm)10.67
Ship width (cm)10.41
HS code9603908050
Country of OriginUS

Product Variants

ProductModelBrush Dia.Brush LengthHandle LengthBristle ColorHandle MaterialFill TypeFill MaterialBristle MaterialPrice
TOUGH GUY 1YTC2 Tubing Pipe Brush Pes White 24 Inch Overall Length | AB4LRJ 1YTC21"-19"WhiteGalvanized--Polyester€8.38
TOUGH GUY 2FCE1 Tube Brush Natural Bristle Overall Length 24 In | AB9UMM 2FCE11/2"3"21"--Natural Bristle--€6.22
TOUGH GUY 2FCE3 Tube Brush Natural Bristle Overall Length 36 In | AB9UMP 2FCE31/2"3"32 1/2"--Natural Bristle--€9.39
TOUGH GUY 2FCE4 Tube Brush Natural Bristle Overall Length 6 1/2 In | AB9UMQ 2FCE43/8"2"4"--Natural Bristle--€4.17
TOUGH GUY 2KVE4 Tube Pipe Drain Brush Pes White 7 Inch Overall Length | AC2KER 2KVE41"-3 1/2"WhiteStainless Steel--Polyester€58.33
TOUGH GUY 2KVE5 Tube Pipe Drain Brush Pes White 7 Inch Overall Length | AC2KET 2KVE51 1/2"-3 1/2"WhiteStainless Steel--Polyester€56.41
TOUGH GUY 2KVE6 Tube Pipe Drain Brush Pes White 7 Inch Overall Length | AC2KEU 2KVE62"-3 1/2"WhiteStainless Steel--Polyester€59.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3EDL2 Tube Brush Diameter 4 1/4 Mnpt Length 8
€16.25 /unit