Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 3DYR9 Refrigeration Brush Dia 2 3/8 Length 6 1/2 | AC8UZR

TOUGH GUY 3DYR9 Refrigeration Brush Dia 2 3/8 Length 6 1/2

Item: AC8UZR Model: 3DYR9
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€12.97 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRefrigeration Fitting Brush
Brush Dia.2 3/8"
Brush Length1 1/4"
Fill MaterialStainless Steel
Fill TypeStainless Steel
Handle ColorWhite
Handle Length3 1/2"
Handle MaterialPlastic
Handle TypePlastic
Overall Length6 1/2"
Tube Dia.2 3/8"
TypeDouble Spiral, Double Stem
Bristle MaterialStainless Steel
Connection TypeHandle
For Tube Diameter - Maximum2 3/8"
Number Of Brushes1
Overall Diameter2 3/8"
Product TypeFitting Brush
Spiral TypeDouble Spiral
Stem TypeDouble Stem

Shipping Info:

Ship weight (kg) 0.0855
Ship height (cm)17.78
Ship length (cm)5.72
Ship width (cm)5.72
HS code9603500000
Country of OriginUS

Product Variants

ProductModelBrush Dia.TypeFill MaterialBrush LengthOverall LengthHandle MaterialHandle TypeHandle LengthPrice
TOUGH GUY 3DYP6 Refrigeration Brush Diameter 1/4 Length 6 1/2 | AC8UZD 3DYP61/4"Double Spiral, Double StemStainless Steel1 1/4"6 1/2"PlasticPlastic3 1/2"€5.64
TOUGH GUY 3DYP7 Refrigeration Brush Diameter 3/8 Length 6 1/2 | AC8UZE 3DYP73/8"Double Spiral, Double StemStainless Steel1 1/4"6 1/2"PlasticPlastic3 1/2"€9.35
TOUGH GUY 3DYP8 Refrigeration Brush Diameter 1/2 Length 6 1/2 | AC8UZF 3DYP81/2"Double Spiral, Double StemStainless Steel1 1/4"6 1/2"PlasticPlastic3 1/2"€9.79
TOUGH GUY 3DYP9 Refrigeration Brush Diameter 5/8 Length 6 1/2 | AC8UZG 3DYP95/8"Double Spiral, Double StemStainless Steel1 1/4"6 1/2"PlasticPlastic3 1/2"€9.46
TOUGH GUY 3DYR1 Refrigeration Brush Diameter 3/4 Length 6 1/2 | AC8UZH 3DYR13/4"Double Spiral, Double StemStainless Steel1 1/4"6 1/2"PlasticPlastic3 1/2"€9.87
TOUGH GUY 3DYR2 Refrigeration Brush Diameter 7/8 Length 6 1/2 | AC8UZJ 3DYR27/8"Double Spiral, Double StemStainless Steel1 1/4"6 1/2"PlasticPlastic3 1/2"€10.83
TOUGH GUY 3DYR3 Refrigeration Brush Diameter 1 Length 6 1/2 | AC8UZK 3DYR31"Double Spiral, Double StemStainless Steel1 1/4"6 1/2"PlasticPlastic3 1/2"€9.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 3DYR9 Refrigeration Brush Dia 2 3/8 Length 6 1/2
€12.97 /unit