Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 38EU73 Recycled Can Liner 55-60 gallon 6mil PK25 | AH7ZBU

TOUGH GUY 38EU73 Recycled Can Liner 55-60 gallon 6mil PK25

Item: AH7ZBU Model: 38EU73
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€147.95 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRecycled Trash Bags
Bags Per Roll/pack25
Capacity55 gal. to 60 gal.
Closure TypeNone
ColorClear
Height58"
MaterialLLDPE
Max. Load240 lbs.
Package ConfigurationBox
Seal TypeFlat
Strength RatingContractor
Thickness6 mil.
Width38"
% Recycled Content50% Post Consumer
ApplicationCommercial
Bag Closure TypeNone
Bags Per Roll25
Bottom Seal TypeFlat
LegendNo Legend
Rolls Per Package1
ScentUnscented

Shipping Info:

Ship weight (kg) 9.99
Ship height (cm)15.75
Ship length (cm)45.47
Ship width (cm)30.48
Country of OriginUS

Product Details:

    • % Recycled Content : 50% Post-Consumer

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadPackage ConfigurationPkg. Qty.Price
TOUGH GUY 31DK53 Trash Bag Black 24 Inch Width x 32 Inch Length PK250 | AH3CJF 31DK5310 gal.32"1 mil.Black60 lbs.Coreless Roll250€64.27
TOUGH GUY 31DK54 Trash Bag Black 30 Inch Width x 36 Inch Length PK125 | AH3CJG 31DK5420 gal. to 30 gal.36"1.5 mil.Black80 lbs.Coreless Roll125€70.38
TOUGH GUY 31DK55 Trash Bag Black 33 Inch Width x 39 Inch Length PK125 | AH3CJH 31DK5533 gal.39"1.5 mil.Black80 lbs.Coreless Roll125€81.88
TOUGH GUY 31DK56 Trash Bag Black 40 Inch Width x 46 Inch Length PK125 | AH3CJJ 31DK5640 gal. to 45 gal.46"1.5 mil.Black80 lbs.Coreless Roll125€101.57
TOUGH GUY 31DK57 Trash Bag Black 42-1/2 Inch Width x 48 Inch Length PK100 | AH3CJK 31DK5756 gal.48"1.5 mil.Black80 lbs.Coreless Roll100€92.84
TOUGH GUY 31DK58 Trash Bag Black 38 Inch Width x 58 Inch Length PK100 | AH3CJL 31DK5860 gal.58"1.5 mil.Black80 lbs.Coreless Roll100€77.05
TOUGH GUY 31DK59 Trash Bag Black 40 Inch Width x 46 Inch Length PK100 | AH3CJM 31DK5940 gal. to 45 gal.46"2 mil.Black90 lbs.Coreless Roll100€109.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 38EU73 Recycled Can Liner 55-60 gallon 6mil PK25
€147.95 /unit