TOUGH GUY 36XX49 Floor Finish, Jug, 2.5 gal Container Size, Ready to Use, Liquid, 0% Solids Content | CU6VCL

TOUGH GUY 36XX49 Floor Finish, Jug, 2.5 gal Container Size, Ready to Use, Liquid, 0% Solids Content

Item: CU6VCL Model: 36XX49
In Stock

Get it by Wednesday, Jun 11

€156.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemJug
Cleaner FormLiquid
Container Size2.5 gal.
Container TypeJug
Finish TypeHigh Gloss
For Floor TypeConcrete, Linoleum, Slate, Terrazzo
Max. Drying Time30 min.
Maximum Application Temperature80°F
Maximum Coverage Area2500 sq. ft.
Maximum Required Brush Speed300 RPM
Minimum Application Temperature54°F
Minimum Coverage Area2000 sq. ft.
Minimum Drying Time30 min.
Minimum Required Brush Speed175 RPM
Ph Level9 pH
Ph ValueNeutral
PropertiesLow Foam, No Rinse Required, Nonflammable
Recommended DilutionReady To Use
Solids Content0%
Voc Content0%
Ready To Use/concentratedReady to Use
StandardsUL

Shipping Info:

Ship weight (kg) 10.305
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelMaximum Required Brush SpeedContainer SizeContainer TypePh LevelPh ValueVoc ContentMinimum Required Brush SpeedCleaner FormPrice
TOUGH GUY 444N50 Floor Finish, Bucket, 5 gal Container Size, Ready to Use, Liquid | CU6VCD 444N501500 RPM5 gal.Bucket10 pHAlkaline1%150 RPMLiquid€115.47
TOUGH GUY 444N52 Floor Finish, Bucket, 5 gal Container Size, Ready to Use, Liquid, 0% Solids Content | CU6VCE 444N52-5 gal.Bucket10 pHAlkaline1%-Liquid€133.76
TOUGH GUY 444N55 Floor Finish, Bucket, 5 gal Container Size, Ready to Use, Liquid, 0% Solids Content | CU6VCF 444N55-5 gal.Bucket10 pHAlkaline1%-Liquid€133.47
TOUGH GUY 444N49 Floor Finish, Jug, 1 gal Container Size, Ready to Use, Liquid, 0% Solids Content | CU6VCG 444N491500 RPM1 gal.Jug10 pHAlkaline1%150 RPMLiquid€22.79
TOUGH GUY 36XX47 Floor Finish, Jug, 1 gal Container Size, Ready to Use, Liquid, 0% Solids Content | CU6VCH 36XX473000 RPM1 gal.Jug9 pHNeutral0%1500 RPMLiquid€45.55
TOUGH GUY 49NW25 Floor Finish, Jug, 1 gal Container Size, Ready to Use, Liquid, 0% Solids Content | CU6VCJ 49NW253000 RPM1 gal.Jug9 pHNeutral0%300 RPMLiquid€34.71
TOUGH GUY 36XX48 Floor Finish, Jug, 2.5 gal Container Size, Ready to Use, Liquid | CU6VCK 36XX48300 RPM2.5 gal.Jug10 pHAlkaline1%175 RPMLiquid€81.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 36XX49 Floor Finish, Jug, 2.5 gal Container Size, Ready to Use, Liquid, 0% Solids Content
€156.49 /unit