Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 36P067 Toilet Paper Roll, Jumbo Core, 2 Ply, 750 ft. Length, 3 3/8 Inch Dia., 8Pk | CJ3QNY

TOUGH GUY 36P067 Toilet Paper Roll, Jumbo Core, 2 Ply, 750 ft. Length, 3 3/8 Inch Dia., 8Pk

Item: CJ3QNY Model: 36P067
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€40.68 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPaper Roll
ColorWhite
Compatible Grainger Part Number1ECK1, 22LC63, 22LC65, 4YRE5
Core Dia.3 3/8"
Number Of SheetsContinuous
Ply2
Product SeriesGrainger Series
Roll Dia.9"
Roll Length750 ft.
Sheet LengthContinuous
Sheet SizeContinuous
Sheet Width3 1/2"
Toilet Paper TypeJumbo Core

Shipping Info:

Ship weight (kg) 5.85
Country of OriginUS

Product Variants

ProductModelMPNPkg. Qty.Price
TOUGH GUY 36P064 Toilet Paper Roll, Jumbo Core, 2 Ply, 1000 ft. Length, 3 3/8 Inch Dia., 8Pk | CJ3QNM 36P06436P0648€78.25
TOUGH GUY 31TW74 Toilet Paper Roll, Standard Core, 96Pk | CJ3QNN 31TW7431TW7496€167.81
TOUGH GUY 36P066 Toilet Paper Roll, Jumbo Core, 2 Ply, 2000 ft. Length, 3 3/8 Inch Dia., 6Pk | CJ3QNP 36P06636P0666€90.19
TOUGH GUY 31KY17 Toilet Paper Roll, Jumbo Core, 2 Ply, 1000 ft. Length, 3 3/8 Inch Dia., 12Pk | CJ3QNQ 31KY1731KY1712€100.78
TOUGH GUY 31KY15 Toilet Paper Roll, Jumbo Core, 12Pk | CJ3QNT 31KY1531KY1512€100.25
TOUGH GUY 38C405 Toilet Paper Roll, 2 Ply, 500 Sheets, 150 ft. Length, 4 1/4 Inch Roll Dia., 48Pk | CJ3QNV 38C40538C40548€87.77
TOUGH GUY 31KY16 Toilet Paper Roll, Jumbo Core, 2 Ply, 750 ft. Length, 3 3/8 Inch Dia., 12Pk | CJ3QNW 31KY1631KY1612€85.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 36P067 Toilet Paper Roll, Jumbo Core, 2 Ply, 750 ft. Length, 3 3/8 Inch Dia., 8Pk
€40.68 /pack