APPROVED VENDOR 33W312 Basket Truck 12 Bu. Capacity Red 36 Inch Length | AC6GQL

TOUGH GUY 33W312 Basket Truck 12 Bu. Capacity Red 36 Inch Length

Item: AC6GQL Model: 33W312
In Stock

Get it by Tuesday, Jun 17

€274.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBasket Truck
Basket Depth27 1/2"
Basket Length36"
Basket Width26"
Bushel Capacity12
Caster MaterialPolyurethane
Caster Size3"
Caster Type(4) Swivel
ColorRed
Load Capacity600 lbs.
MaterialVinyl
Overall Height34"
Overall Length36"
Overall Width26"
Volume Capacity15 cu. ft.
Assembled/unassembledAssembled
Base MaterialWood
Caster Brake TypeNo Brake Included
Caster Wheel Dia.3"
Caster Wheel TypeStandard
Caster Wheel/tread MaterialPolyurethane
Caster/wheel Configuration(4) Swivel
Caster/wheel Mounting LocationStandard
CollapsibleNo
Cubic Foot Capacity15 cu. ft.
Cubic Yard Capacity0.55 cu. yd.
End StyleClosed
Handle TypeSoft Loop
Includes Frame BumpersWithout Frame Bumpers
Inside Height33 1/2"
Inside Length35"
Inside Width25"
Liner ColorRed
Liner MaterialVinyl
Liner StylePermanent
Mobility OptionManual
Number Of Compartments1
Number Of Drain Holes0
Overall Lxwxh36" x 26" x 34"
Truck StyleStandard

Shipping Info:

Ship weight (kg) 14.85
Ship height (cm)85.09
Ship length (cm)91.95
Ship width (cm)66.04
HS code8716805090
Country of OriginCN

Product Details:

    • Liner Fabric (Vinyl)

Product Variants

ProductModelOverall LengthOverall WidthOverall HeightColorBasket LengthBasket WidthCaster SizeBasket DepthPrice
APPROVED VENDOR 33W303 Basket Truck 6 Bu. Capacity Blue 30 Inch Length | AC6GQD 33W30330"20"27"Blue30"20"3"20 1/2"€210.47
APPROVED VENDOR 33W304 Basket Truck 6 Bu. Capacity Red 30 Inch Length | AC6GQE 33W30430"20"27"Red30"20"3"20 1/2"€210.47
APPROVED VENDOR 33W307 Basket Truck 10 Bu. Capacity Red 36 Inch Length | AC6GQG 33W30736"24"31 1/2"Red36"24"3"25"€259.78
APPROVED VENDOR 33W308 Basket Truck 10 Bu. Capacity Blue 36 Inch Length | AC6GQH 33W30836"24"31 1/2"Blue36"24"3"25"€259.78
APPROVED VENDOR 33W311 Basket Truck 12 Bu. Capacity Blue 36 Inch Length | AC6GQK 33W31136"26"34"Blue36"26"3"27 1/2"€228.73
APPROVED VENDOR 33W315 Basket Truck 16 Bu. Capacity Blue 40 Inch Length | AC6GQP 33W31540"28"36 1/2"Blue40"28"3"30"€368.58
APPROVED VENDOR 33W316 Basket Truck 16 Bu. Capacity Red 40 Inch Length | AC6GQQ 33W31640"28"36 1/2"Red40"28"3"30"€360.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 33W312 Basket Truck 12 Bu. Capacity Red 36 Inch Length
€274.89 /unit