Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 31DL01 Trash Bags 33 gallon 1.3 mil PK100 | AG2BJE

TOUGH GUY 31DL01 Trash Bags 33 gallon 1.3 mil PK100

Item: AG2BJE Model: 31DL01
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€70.56 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHospital Isolation Bag
Bags Per Roll/pack1
Capacity33 gal.
ColorRed
Height40"
Length40"
MaterialLLDPE
Max. Load75 lbs.
Package ConfigurationCoreless Roll
Seal TypeStar
Strength RatingSuper Heavy
Thickness1.3 mil.
Width33"
Bag Closure TypeNone
Bags Per Roll10
Bottom Seal TypeStar
LegendInfectious Waste
Max. TemperatureNot Autoclavable
Rolls Per Package10

Shipping Info:

Ship weight (kg) 5.5125
Ship height (cm)11.75
Ship length (cm)43.5
Ship width (cm)28.89
HS code3923210095
Country of OriginUS

Product Variants

ProductModelCapacityHeightThicknessColorMax. LoadStrength RatingPackage ConfigurationSeal TypePkg. Qty.Price
TOUGH GUY 31DK87 Trash Bags 10 gallon 12 micron PK1000 | AG2BHR 31DK8710 gal.24"12 µmRed45 lbs.MediumCoreless RollStar1€88.81
TOUGH GUY 31DK88 Trash Bags 33 gallon 14 micron PK250 | AG2BHT 31DK8833 gal.40"14 µmRed50 lbs.HeavyCoreless RollStar250€81.66
TOUGH GUY 31DK89 Trash Bags 33 gallon 16 micron PK250 | AG2BHU 31DK8933 gal.40"16 µmBlue70 lbs.HeavyCoreless RollStar250€81.66
TOUGH GUY 31DK91 Trash Bags 44 gallon 16 micron PK200 | AG2BHV 31DK9144 gal.50"16 µmYellow70 lbs.HeavyCoreless RollStar200€90.64
TOUGH GUY 31DK92 Trash Bags 45 gallon 16 micron PK200 | AG2BHW 31DK9245 gal.48"16 µmRed70 lbs.HeavyCoreless RollStar200€94.11
TOUGH GUY 31DK93 Trash Bags 10 gallon 1.2 mil PK250 | AG2BHX 31DK9310 gal.24"1.2 mil.Red60 lbs.Super HeavyCoreless RollStar250€49.95
TOUGH GUY 31DK94 Trash Bags 15 gallon 1.3 mil PK200 | AG2BHY 31DK9415 gal.33"1.3 mil.Red75 lbs.Super HeavyCoreless RollStar200€94.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 31DL01 Trash Bags 33 gallon 1.3 mil PK100
€70.56 /pack