Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 2VGZ4 Pipe Brush With Handle Nylon Green 18 Inch Overall Length | AC3QDC

TOUGH GUY 2VGZ4 Pipe Brush With Handle Nylon Green 18 Inch Overall Length

Item: AC3QDC Model: 2VGZ4
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€14.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPipe Brush with Handle
Bristle ColorGreen
Bristle MaterialNylon
Brush Dia.3/4"
Handle Length13"
Handle MaterialPlastic
Handle TypeStraight
Length5"
Overall Length18"
ApplicationFood Industry
Brush Diameter0.75"
Brush Length5"
Color Coding SystemYes
Display Qty1
Fda CompliantYes
FeaturesSingle Spiral, Single Stem
Handle StyleStraight

Shipping Info:

Ship weight (kg) 0.054
Ship height (cm)2.29
Ship length (cm)46.48
Ship width (cm)3.81
HS code9603908050
Country of OriginUS

Product Variants

ProductModelBristle ColorBrush Dia.Handle LengthBristle MaterialHandle MaterialPrice
TOUGH GUY 2VGP3 Pipe Brush With Handle Nylon Blue 18 Inch Overall Length | AC3QBM 2VGP3Blue1/4"13"NylonPlastic€10.64
TOUGH GUY 2VGP4 Pipe Brush With Handle Nylon Green 18 Inch Overall Length | AC3QBN 2VGP4Green1/4"13"NylonPlastic€9.82
TOUGH GUY 2VGP5 Pipe Brush With Handle Nylon Red 18 Inch Overall Length | AC3QBP 2VGP5Red1/4"13"NylonPlastic€10.90
TOUGH GUY 2VGP6 Pipe Brush With Handle Nylon Yellow 18 Inch Overall Length | AC3QBQ 2VGP6Yellow1/4"13"NylonPlastic€10.90
TOUGH GUY 2VGP8 Pipe Brush With Handle Nylon Brown 18 Inch Overall Length | AC3QBT 2VGP8Brown1/4"13"NylonPlastic€9.82
TOUGH GUY 2VGR6 Pipe Brush With Handle Nylon Blue 36 Inch Overall Length | AC3QBU 2VGR6Blue1/4"31"NylonPlastic€13.89
TOUGH GUY 2VGR7 Pipe Brush With Handle Nylon Green 36 Inch Overall Length | AC3QBV 2VGR7Green1/4"31"NylonPlastic€12.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2VGZ4 Pipe Brush With Handle Nylon Green 18 Inch Overall Length
€14.75 /unit