Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 2NTJ8 Grill Pad Black 5-3/4in L 4 Inch W - Pack Of 20 | AC2WVM

TOUGH GUY 2NTJ8 Grill Pad Black 5-3/4in L 4 Inch W - Pack Of 20

Item: AC2WVM Model: 2NTJ8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€27.10 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCleaning Brick
AbrasiveYes
ColorBlack
Length5 3/4"
MaterialNylon
Thickness7/8"
Used OnBBQ'S, Grills
Width4"
AntimicrobialNo
ApplicationBBQs, Grills
Height7/8"
Includes HandleNo
Pad ColorBlack
Product TypeCleaning Brick

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)2.22
Ship length (cm)15.24
Ship width (cm)10.16
HS code6307909889
Country of OriginMX

Product Variants

ProductModelColorAbrasiveUsed OnMaterialThicknessPkg. Qty.Price
TOUGH GUY 2NTJ6 Grill Brick Black 8 Inch L 4 Inch Width | AC2WVK 2NTJ6BlackYesBBQ'S, GrillsNylon-1€6.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 2NTJ8 Grill Pad Black 5-3/4in L 4 Inch W - Pack Of 20
€27.10 /pack