Flat Shipping

Flat Shipping at €24.99 + VAT

TOUGH GUY 22VA20 Looped End Wet Mop7 Ounce White 16 In | AB7FRL

TOUGH GUY 22VA20 Looped End Wet Mop7 Ounce White 16 In

Item: AB7FRL Model: 22VA20
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€5.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLooped End Wet Mop
Basic MaterialRayon
ColorWhite
Color CodeNo
Color Coding SystemNo
Connection TypeQuick Change x Side Gate
Dry Weight6 oz. to 7 oz.
End TypeLooped
Headband Size1"
LaunderableNo
Length16"
MaterialPolyester, Rayon
Mop StyleStrip
Mop TypeStrip
Ply1
Width6" to 6 1/2"
Compatible Grainger Part Number1TYZ7, 1TYZ8, 1TYZ9, 1TZA1, 1TZA2, 1TZA3, 1TZA4, 1TZA5, 1TZA7, 1TZB1
Includes HandleNo
Mop Connection TypeSlide On
Mop End TypeLoop
Mop Head SizeExtra Small
Product TypeWet Mop Head

Shipping Info:

Ship weight (kg) 0.207
Ship height (cm)10.67
Ship length (cm)38.1
Ship width (cm)20.32
HS code9603908050
Country of OriginUS

Product Variants

ProductModelLaunderableMop StyleHeadband SizeEnd TypeColorMaterialDry WeightBasic MaterialPrice
TOUGH GUY 16W207 Wet Mop Size #16 | AA7ZTZ 16W207NoString1"CutNaturalCotton12 oz.Cotton€5.94
TOUGH GUY 16W208 Wet Mop Size #20 | AA7ZUA 16W208NoString1"CutNaturalCotton16 oz.Cotton€8.62
TOUGH GUY 16W209 Wet Mop Size #24 | AA7ZUB 16W209NoString1"CutNaturalCotton20 oz.Cotton€9.83
TOUGH GUY 16W210 Wet Mop Size #32 | AA7ZUC 16W210NoString1"CutNaturalCotton26 oz.Cotton€11.55
TOUGH GUY 16W211 Finish Mop Size #16 Rayon | AA7ZUD 16W211NoString1"CutNaturalPolyester, Rayon12 oz.Rayon€8.80
TOUGH GUY 16W212 Finish Mop Size #20 Rayon | AA7ZUE 16W212NoString1"CutNaturalPolyester, Rayon16 oz.Rayon€11.59
TOUGH GUY 16W213 Finish Mop Size #24 Rayon | AA7ZUF 16W213NoString1"CutNaturalPolyester, Rayon20 oz.Rayon€13.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

TOUGH GUY 22VA20 Looped End Wet Mop7 Ounce White 16 In
€5.85 /unit